Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 0 Bins
Mfr # SJC-DLP-4S-14DS-95
Zoro # G9936604
Item requires special delivery charges. A $405.00 per item surcharge will be applied.
$1,924.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 84 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # SJC-DLP-4S-14DS-95
- Zoro # G9936604
- UPC # 714334012683
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 84 in |
Width of Cabinet | 48 in |
Height of Cabinet | 84 in |
Depth of Cabinet | 24 in |
Door Shelf W x D | 18 in x 4 in |
Cabinet Shelf W x D | 48 in x 18 in |
Shelf Width | 18 in, 47 3/4 in |
Overall WxD | 48 in x 24 in |
Shelf Depth | 4 in, 16 3/8 in |
Cabinet Height Range | Full Height (59" and Taller) |
Shelf WxD | (14) 18 in x 4 in, (4) 47 3/4 in x 18 in |
Description
Bin Cabinet, Base Type Frame, Cabinet Color Gray, Cabinet Storage Components Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 0, Number of Cabinet Bins 0, Number of Door Bins 0, Number of Shelves 18, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Bin Louvered Panel Location Door, Door Handle Type Swing, Lock Type Keyed, Shelf Adjustability (4) Adjustable, Shelf Depth 4 in, 16 3/8 in, Shelf Width 18 in, 47 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Red (PB104-4 Red)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D945)
- HUSKY RACK & WIRE Teardrop, 123 in W, Green/Orange (183612043120DA)
- NEXEL Chrome Wire Shelving, 60W x 21D x 63H (21606C)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-1795)
- DURHAM MFG Cabinet w/Bins, 12 Gauge (HDC36-108-3S1795)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 002-95 - 6 Drawers (002-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 156 Bins (3501-DLP-60DR11-96-2S1795)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (HDCM48-42-95)
- Durham Mfg Bin Cabinets