Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins
Mfr # 3502M-BLP-42-95
Zoro # G3465966
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,764.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 80 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 3502M-BLP-42-95
- Zoro # G3465966
- UPC # 714334016674
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 80 in |
Bin Depth | (12) 15 in, (24) 11 in, (6) 15 in |
Bin Height | (12) 7 in, (24) 5 in, (6) 7 in |
Bin Width | (12) 8 in, (24) 6 in, (6) 16 in |
Depth of Cabinet | 24 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7" |
Width of Cabinet | 48 in |
Height of Cabinet | 80 in |
Cabinet Shelf W x D | 47-1/2 in x 21-3/8 in |
Cabinet Height Range | Full Height (59" and Taller) |
Bin HxWxD | (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in |
Caster Dia. | 6 in |
Description
Bin Cabinet, Base Type Casters, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 42, Number of Cabinet Bins 42, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 80 in, Overall Width 48 in, Bin Depth (12) 15 in, (24) 11 in, (6) 15 in, Bin Height (12) 7 in, (24) 5 in, (6) 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY CAN DO INTL 4Tier CHR Shelving Unit (SHF-01906)
- CENTIPEDE TOOL NONSLIP SURFCE PAD 15PK (A0615)
- SERENELIFE Plastic Mannequin Male (SLMAQML)
- TENNSCO Support Angle, 24 In Plywood, Medium Gray (BPS-24)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S1795)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 174 Bins (DCM48-BDLP-168-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 156 Bins (3501-DLP-60DR11-96-2S1795)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 031-95 - 24 Drawers (031-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 171 Bins (JC-171-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-5295)
- Durham Mfg Bin Cabinets