Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 72 Bins
Mfr # JCBDLP724RDR-95
Zoro # G2681169
product price: $2,241.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$2,241.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # JCBDLP724RDR-95
- Zoro # G2681169
- UPC # 714334012249
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (2) 15 in, (56) 5 in, (6) 15 in, (8) 11 in |
Bin Height | (2) 7 in, (56) 3 in, (6) 7 in, (8) 5 in |
Bin Width | (2) 16 in, (56) 4 in, (6) 8 in, (8) 6 in |
Width of Cabinet | 48 in |
Door Shelf W x D | 18 in x 4 in |
Inside Drawer H x W x D | (2) 3 in x 40-13/16 in x 14-11/16 in, (1) 5 in x 40-13/16 in x 14-11/16 in, (1) 6 in x 40-13/16 in x 14-11/16 in |
Cabinet Shelf W x D | 47-1/2 in x 16-3/8 in |
Height of Cabinet | 78 in |
Leg Height | 6 in |
Small Door Bin H x W x D | 3" x 4" x 5" |
Depth of Cabinet | 24 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7" |
Drawer Depth | 14 3/4 in |
Shelf Width | 47 3/4 in |
Drawer Height | 3 in, 5 in, 6 in |
Drawer HxWxD | (2) 3 in x 40 13/16 in x 14 11/16 in, (1) 5 in x 40 13/16 in x 14 11/16 in, (1) 6 in x 40 13/16 in x 14 11/16 in |
Shelf Depth | 16 3/8 in |
Overall WxD | 48 in x 24 in |
Bin HxWxD | (2) 16 in x 15 in x 7 in, (56) 4 in x 5 in x 3 in, (6) 8 in x 15 in x 7 in, (8) 6 in x 11 in x 5 in |
Drawer Width | 40 7/8 in |
Cabinet Height Range | Full Height (59" and Taller) |
Shelf WxD | 47 3/4 in x 16 3/8 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (2) 16 in x 15 in x 7 in, (56) 4 in x 5 in x 3 in, (6) 8 in x 15 in x 7 in, (8) 6 in x 11 in x 5 in, Cabinet Color Gray, Cabinet Storage Components Bins, Drawers, Shelves, Door Type Flush, Drawer Height 3 in, 5 in, 6 in, Drawer Width 40 7/8 in, Frame Assembled Assembled, Mobility Stationary, Number of Bins 72, Number of Cabinet Bins 24, Number of Door Bins 48, Number of Shelves 13, Overall Depth 24 in, Overall Height 78 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Connector for 25 mm (1") Square Tube, 2-Way Swivel, 0-190 Deg., A=25, L=68, PA Plastic, Steel Screw (K0625.1251511)
- 80/20 Joining Strip, 4 Hole, For 15S (4305)
- ZORO SELECT Shelving Standard, Steel (1WDR7)
- CLOSETMAID WHT Super Rod Support (562900)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (3501-BDLP-132-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (3603-156B-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-1795)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 6 Bins (EMDC-482472-6B-3S-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-1795)
- Durham Mfg Bin Cabinets