Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 72 Bins
Mfr # JCBDLP724RDR-5295
Zoro # G3464800
product price: $2,541.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$2,541.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # JCBDLP724RDR-5295
- Zoro # G3464800
- UPC # 714334020497
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (2) 15 in, (56) 5 in, (6) 15 in, (8) 11 in |
Bin Height | (2) 7 in, (56) 3 in, (6) 7 in, (8) 5 in |
Bin Width | (2) 16 in, (56) 4 in, (6) 8 in, (8) 6 in |
Inside Drawer H x W x D | (2) 3 in x 40-13/16 in x 14-11/16 in, (1) 5 in x 40-13/16 in x 14-11/16 in, (1) 6 in x 40-13/16 in x 14-11/16 in |
Width of Cabinet | 48 in |
Leg Height | 6 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7" |
Cabinet Shelf W x D | 47-1/2 in x 16-3/8 in |
Small Door Bin H x W x D | 3" x 4" x 5" |
Height of Cabinet | 78 in |
Depth of Cabinet | 24 in |
Door Shelf W x D | 18 in x 4 in |
Drawer Depth | 14 3/4 in |
Shelf WxD | 47 3/4 in x 16 3/8 in |
Drawer Height | 3 in, 5 in, 6 in |
Cabinet Height Range | Full Height (59" and Taller) |
Shelf Width | 47 3/4 in |
Drawer HxWxD | (2) 3 in x 40 13/16 in x 14 11/16 in, (1) 5 in x 40 13/16 in x 14 11/16 in, (1) 6 in x 40 13/16 in x 14 11/16 in |
Bin HxWxD | (2) 16 in x 15 in x 7 in, (56) 4 in x 5 in x 3 in, (6) 8 in x 15 in x 7 in, (8) 6 in x 11 in x 5 in |
Drawer Width | 40 7/8 in |
Shelf Depth | 16 3/8 in |
Overall WxD | 48 in x 24 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Blue, Bin HxWxD (2) 16 in x 15 in x 7 in, (56) 4 in x 5 in x 3 in, (6) 8 in x 15 in x 7 in, (8) 6 in x 11 in x 5 in, Cabinet Color Gray, Cabinet Storage Components Bins, Drawers, Shelves, Door Type Flush, Drawer Height 3 in, 5 in, 6 in, Drawer Width 40 7/8 in, Frame Assembled Assembled, Mobility Stationary, Number of Bins 72, Number of Cabinet Bins 24, Number of Door Bins 48, Number of Shelves 13, Overall Depth 24 in, Overall Height 78 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 11 1/8 in W, 4 in H, 23 5/8 in L, Black (QSB116BR)
- AZAR DISPLAYS 4" Divider for Azar Displays Bin, PK12 (50DIV)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 5 Shelves, Carbon Steel (ESP-1236)
- PRIMELINE TOOLS Closet Pole Sockets, 1-3/8 in. Inside Diameter, Constructed of Wood (5 Pack) (MP6794)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 72 in W, 84 in H, 24" D, 212 Bins (SSC-722484-BDLP-2123S5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 72 Bins (JCBDLP724RDR-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins (DC48-176-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-95)
- Durham Mfg Bin Cabinets