Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 84 Bins
Mfr # DC48-842S6DS-5295
Zoro # G2200479
product price: $1,829.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,829.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # DC48-842S6DS-5295
- Zoro # G2200479
- UPC # 714334018975
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (20) 7 in, (64) 3 in |
Bin Height | (20) 15 in, (64) 7 in |
Bin Width | (20) 8 in, (64) 4 in |
Small Door Bin H x W x D | 3" x 4" x 7" |
Large Cabinet Bin H x W x D | 8" x 15" x 7" |
Height of Cabinet | 72 in |
Cabinet Shelf W x D | 47-1/2 in x 16-3/8 in |
Width of Cabinet | 48 in |
Depth of Cabinet | 24 in |
Door Shelf W x D | 18 in x 4 in |
Shelf Depth | 16 3/8 in |
Shelf WxD | 47 3/4 in x 16 3/8 in |
Overall WxD | 48 in x 24 in |
Shelf Width | 47 3/4 in |
Bin HxWxD | (20) 8 in x 15 in x 7 in, (64) 4 in x 7 in x 3 in |
Cabinet Height Range | Full Height (59" and Taller) |
Description
Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (20) 8 in x 15 in x 7 in, (64) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 84, Number of Cabinet Bins 20, Number of Door Bins 64, Number of Shelves 8, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Bin Depth 7 in, 15 in, Bin Height 3 in, 7 in, Bin Louvered Panel Location Door, Bin Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Left Drawer Slide (046353-00)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container 25-1/4x16-1/4x13-3/4 Gray (DC-2515-14)
- AZAR DISPLAYS Three-Tier Adjustable Chrome Necklace Counter Display (300653)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Red (1275-207RD)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 156 Bins (3501-DLP-60DR11-96-2S5295)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 004-95 - 9 Drawers (004-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 126 Bins (HDC36-126-5295)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (HDCM48-18-2S5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-1795)
- Durham Mfg Bin Cabinets