Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 72 Bins
Mfr # DCBDLP724RDR-95
Zoro # G9936595
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$2,918.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # DCBDLP724RDR-95
- Zoro # G9936595
- UPC # 714334011570
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (2) 15 in, (56) 5 in, (6) 15 in, (8) 11 in |
Bin Height | (2) 7 in, (56) 3 in, (6) 7 in, (8) 5 in |
Bin Width | (2) 16 in, (56) 4 in, (6) 8 in, (8) 6 in |
Small Door Bin H x W x D | 3" x 4" x 5" |
Width of Cabinet | 48 in |
Overall Cabinet Height | 72" |
Overall Cabinet Width | 48" |
Large Cabinet Bin H x W x D | (8) 5" x 6" x 11", (6) 7" x 8" x 15", (2) 7" x 16" x 15" |
Inside Drawer H x W x D | (2) 3 in x 40-13/16 in x 14-11/16 in, (1) 5 in x 40-13/16 in x 14-11/16 in, (1) 6 in x 40-13/16 in x 14-11/16 in |
Cabinet Shelf W x D | 35-1/2 in x 16-3/8 in |
Depth of Cabinet | 24 in |
Door Shelf W x D | 12 in x 4 in |
Height of Cabinet | 72 in |
Overall Cabinet Depth | 24" |
Drawer Depth | 14 3/4 in |
Overall WxD | 48 in x 24 in |
Shelf WxD | 18 in x 4 in, 47 3/4 in x 16 3/8 |
Shelf Width | 18 in, 47 3/4 in |
Drawer Height | 3 in, 5 in, 6 in |
Shelf Depth | 4 in, 16 3/8 in |
Drawer Width | 40 7/8 in |
Drawer HxWxD | 5 in x 40 13/16 in x 14 11/16 in, 6 in x 40 13/16 in x 14 11/16 in, 3 in x 40 13/16 in x 14 11/16 in |
Bin HxWxD | (2) 16 in x 15 in x 7 in, (56) 4 in x 5 in x 3 in, (6) 8 in x 15 in x 7 in, (8) 6 in x 11 in x 5 in |
Cabinet Height Range | Full Height (59" and Taller) |
Description
Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (2) 16 in x 15 in x 7 in, (56) 4 in x 5 in x 3 in, (6) 8 in x 15 in x 7 in, (8) 6 in x 11 in x 5 in, Cabinet Color Gray, Cabinet Storage Components Bins, Drawers, Shelves, Door Type Deep Box, Drawer Height 3 in, 5 in, 6 in, Drawer Width 40 7/8 in, Frame Assembled Assembled, Mobility Stationary, Number of Bins 72, Number of Cabinet Bins 16, Number of Door Bins 56, Number of Shelves 13, Overall Depth 24 in, Overall Height 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18D x 72H With 4 Shelves, Wood Deck, Gray (B2297516)
- ZORO SELECT Open Head Transport Drum, Steel, 30 gal, Lined, Black (CQ3005L)
- SENTRY SAFE 2.05 cu ft Fire Rated Security Safe, 124.8 lbs, 1 hr. Fire Rating, Gray (SFW205DPB)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 24 PK (30220 BLUE)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-5295)
- DURHAM MFG Cart, 2 Sided, two 40 bin openings for 80 compartments (664-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 120 Bins (HDC48-120-4S95)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-5295)
- VALLEY CRAFT Multi-Use Utility Cabinet, 48"Wx24"Dx78"H (F85880A5)
- Durham Mfg Bin Cabinets