Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins
Mfr # DC48-176-5295
Zoro # G2200497
product price: $1,802.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,802.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 176
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # DC48-176-5295
- Zoro # G2200497
- UPC # 714334018913
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (18) 15 in, (24) 11 in, (6) 15 in, (64) 5 in, (64) 7 in |
Bin Height | (18) 7 in, (24) 5 in, (6) 7 in, (64) 3 in, (64) 3 in |
Bin Width | (18) 8 in, (24) 6 in, (6) 16 in, (64) 4 in, (64) 4 in |
Width of Cabinet | 48 in |
Height of Cabinet | 72 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7" |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Depth of Cabinet | 24 in |
Bin HxWxD | (18) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (64) 4 in x 5 in x 3 in, (64) 4 in x 7 in x 3 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxD | 48 in x 24 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (18) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (64) 4 in x 5 in x 3 in, (64) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 176, Number of Cabinet Bins 48, Number of Door Bins 128, Number of Shelves 0, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Bin Depth 5 in, 7 in, 11 in, 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Two-Tier Adjustable Chrome Necklace Counter Display (300652)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 16 1/2 in W, 12 1/2 in H, 17 1/2 in L, Red (QGH800RD)
- KRUEGER Therma Level Gauge, 57"D, 6" Extn, 2"NPT (H-2-57-6)
- ZORO SELECT Workbench Top, Hardwood, 36x60x1-3/4 (3MKC3)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins (DC48-176-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 156 Bins (3501-DLP-60DR11-96-2S1795)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 60 Bins (HDC36-60-2S6D95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-5295)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 174 Bins (DCM48-BDLP-168-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-1795)
- QUANTUM STORAGE SYSTEMS Cabinet With 39 Plastic Drawers, Black (PDC-39BK)
- Durham Mfg Bin Cabinets