Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins
Mfr # 3502-138-3S-5295
Zoro # G2200801
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,009.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 138
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 3502-138-3S-5295
- Zoro # G2200801
- UPC # 714334018531
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (12) 15 in, (48) 5 in, (6) 15 in, (72) 7 in |
Bin Height | (12) 7 in, (48) 3 in, (6) 7 in, (72) 3 in |
Bin Width | (12) 8 in, (48) 4 in, (6) 16 in, (72) 4 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Depth of Cabinet | 24 in |
Height of Cabinet | 72 in |
Cabinet Shelf W x D | 47-1/2 in x 16-3/8 in |
Width of Cabinet | 48 in |
Large Cabinet Bin H x W x D | 8" x 15" x 7", 16" x 15" x 7" |
Shelf WxD | 47 3/4 in x 16 3/8 in |
Bin HxWxD | (12) 8 in x 15 in x 7 in, (48) 4 in x 5 in x 3 in, (6) 16 in x 15 in x 7 in, (72) 4 in in x 7 in x 3 in |
Shelf Depth | 16 3/8 in |
Shelf Width | 47 3/4 in |
Overall WxD | 48 in x 24 in |
Cabinet Height Range | Full Height (59" and Taller) |
Description
Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (12) 8 in x 15 in x 7 in, (48) 4 in x 5 in x 3 in, (6) 16 in x 15 in x 7 in, (72) 4 in in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 138, Number of Cabinet Bins 18, Number of Door Bins 120, Number of Shelves 3, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 4", 5", 6" Wide Deluxe Clear Acrylic Cube Bin Set (556377-SET)
- NEW AGE Rack, Dunnage, 48" x 18" x 8", Welded (2002)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 30"Wx18"D (VTTR-1830)
- VESTIL Aluminum Half Pallet, 24 in L, 24 in W, 5.0625 H (AP-ST-2424-SB)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-5295)
- DURHAM MFG Cabinet, Heavy Duty, 14 Gauge, 18"x48"x78" (2703-4S-95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-5295)
- Durham Mfg Bin Cabinets