Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 114 Bins
Mfr # DC48-114-6DS-95
Zoro # G3472747
product price: $1,686.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,686.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 114
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # DC48-114-6DS-95
- Zoro # G3472747
- UPC # 714334019668
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (12) 15 in, (24) 11 in, (6) 15 in, (72) 7 in |
Bin Height | (12) 7 in, (24) 5 in, (6) 7 in, (72) 3 in |
Bin Width | (12) 8 in, (24) 6 in, (6) 16 in, (72) 4 in |
Height of Cabinet | 72 in |
Cabinet Shelf W x D | 47-3/4 in x 16-3/8 in |
Door Shelf W x D | 18 in x 4 in |
Small Door Bin H x W x D | 3" x 4" x 7" |
Overall Cabinet Width | 48" |
Width of Cabinet | 48 in |
Overall Cabinet Height | 72" |
Large Cabinet Bin H x W x D | (6) 7" x 16" x 15", (12) 7" x 8" x 15", (24) 5" x 6" x 11" |
Depth of Cabinet | 24 in |
Overall WxD | 48 in x 24 in |
Shelf WxD | 18 in x 4 in |
Shelf Depth | 4 in |
Shelf Width | 18 in |
Cabinet Height Range | Full Height (59" and Taller) |
Bin HxWxD | (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (72) 4 in x 7 in x 3 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (72) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 114, Number of Cabinet Bins 36, Number of Door Bins 78, Number of Shelves 6, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Bin Depth 7 in, 11 in, 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS (2) Black 24 In. W x 42 In. H x 1/4 In. D High Density Fiberboard Round Hole Pegboards with Mounting Hardware (PEG2-BLK)
- 80/20 4 Hole Inside Gusset, For 25-2525 (25-4136)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 17 7/8 in L, Green (30138GREEN)
- VESTIL , Wall Mounted Storage Rack (1 Pair) (SR-WM)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-1795)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins (3501524RDR-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-95)
- DURHAM MFG Super Duty Bin Cabinet, 72 in W, 78 in H, 24" D, 192 Bins (HDC72-192-3S1795)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 162 Bins (HDC48-162-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-5295)
- Durham Mfg Bin Cabinets