Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 18" D, 24 Bins
Mfr # EMDC-481872-24B-2S-5295
Zoro # G3465771
product price: $1,486.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,486.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 18"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # EMDC-481872-24B-2S-5295
- Zoro # G3465771
- UPC # 714334020749
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 18" |
Overall Height | 72 in |
Bin Depth | 15 in |
Bin Height | 7 in |
Bin Width | 8 in |
Large Cabinet Bin H x W x D | 8" x 15" x 7" |
Cabinet Shelf W x D | 47-1/2 in x 16-3/8 in |
Height of Cabinet | 72 in |
Depth of Cabinet | 18 in |
Width of Cabinet | 48 in |
Cabinet Height Range | Full Height (59" and Taller) |
Shelf WxD | 35 3/4 in x 16 3/8 in |
Shelf Width | 35 3/4 in |
Shelf Depth | 16 3/8 in |
Bin HxWxD | (24) 8 in x 15 in x 7 in |
Overall WxD | 48 in x 18 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (24) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 24, Number of Cabinet Bins 24, Number of Door Bins 0, Number of Shelves 2, Overall Depth 18 in, Overall Height 72 in, Overall Width 48 in, Bin Depth 15 in, Bin Height 7 in, Bin Louvered Panel Location Cabinet Back, Bin Material Polypropylene, Bin Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Wire Mesh Security Cage Locker, 48"Wx36"Dx48"H, Gray, Unassembled (184097)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (CMS-242472-A)
- 80/20 Lite Smooth Bi-Slot 1.5"X1.5"X242" Bar (1502-LS-242)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 28 in D x 59 1/8 in H x 28 in W, 9 Shelves, Gray (1209-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-5295)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 126 Bins (DCM48-BDLP-126-3S-5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 126 Bins (HDC36-126-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-1795)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 156 Bins (HDJC244878-156-4S95)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 84 Bins (HDC48-84-2S6D95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-5295)
- Durham Mfg Bin Cabinets