Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins
Mfr # DC-DLP-96-4S-5295
Zoro # G1811227
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,575.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # DC-DLP-96-4S-5295
- Zoro # G1811227
- UPC # 714334019989
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | 5 in |
Bin Height | 3 in |
Bin Width | 4 in |
Depth of Cabinet | 24 in |
Cabinet Shelf W x D | 35-1/2 in x 16-3/8 in |
Width of Cabinet | 36 in |
Small Door Bin H x W x D | 3" x 4" x 5" |
Height of Cabinet | 72 in |
Overall WxD | 36 in x 24 in |
Shelf WxD | 35 3/4 in x 16 3/8 in |
Shelf Depth | 16 3/8 in |
Bin HxWxD | (96) 4 in x 5 in x 3 in |
Shelf Width | 35 3/4 in |
Cabinet Height Range | Full Height (59" and Taller) |
Description
Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (96) 4 in x 5 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 96, Number of Cabinet Bins 0, Number of Door Bins 96, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 5 in, Bin Height 3 in, Bin Louvered Panel Location Door, Bin Material Polypropylene, Bin Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE HOOK RACK STN NKL 18""L (S813-030)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 24"Wx24"D (VTTR5OB-2424)
- STOREX Book Storage Bin, Plastic, 5.3 in W, 7 in H, 14.3 in L, Red, 6 PK (STX71102U06C)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV801)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 72 Bins (JCBDLP724RDR-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 227 Bins (SSC-227-NL-95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 120 Bins (HDC48-120-4S95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-1795)
- Durham Mfg Bin Cabinets