Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins
Mfr # DC-DLP-96-4S-1795
Zoro # G2200357
product price: $1,575.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$1,575.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # DC-DLP-96-4S-1795
- Zoro # G2200357
- UPC # 714334019972
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | 5 in |
Bin Height | 3 in |
Bin Width | 4 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Small Door Bin H x W x D | 3" x 4" x 5" |
Height of Cabinet | 72 in |
Cabinet Shelf W x D | 35-1/2 in x 16-3/8 in |
Bin HxWxD | (96) 4 in x 5 in x 3 in |
Overall WxD | 36 in x 24 in |
Cabinet Height Range | Full Height (59" and Taller) |
Shelf WxD | 35 3/4 in x 16 3/8 in |
Shelf Width | 35 3/4 in |
Shelf Depth | 16 3/8 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (96) 4 in x 5 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 96, Number of Cabinet Bins 0, Number of Door Bins 96, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 5 in, Bin Height 3 in, Bin Louvered Panel Location Door, Bin Material Polypropylene, Bin Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Duron Shelf, 13" x 24", Black, PK4 (DA224B)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .752 (550092c)
- VESTIL Drum Transport Unit, 47-1/2 in. H, 660 lb. (DRUM-55S)
- DURHAM All-Welded Steel Bin Shelving - 33-3/4x12x42 - 42 5-3/8x11-7/8x5-1/2 Bins (360-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-1795)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 174 Bins (DCM48-BDLP-168-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-1795)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 006-95 - 18 Drawers (006-95)
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet 363-95 Open Front - 72 Compartments (363-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-95)
- Durham Mfg Bin Cabinets