Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 72 Bins
Mfr # DCBDLP724RDR-5295
Zoro # G2200366
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$2,706.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # DCBDLP724RDR-5295
- Zoro # G2200366
- UPC # 714334019941
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (2) 15 in, (56) 5 in, (6) 15 in, (8) 11 in |
Bin Height | (2) 7 in, (56) 3 in, (6) 7 in, (8) 5 in |
Bin Width | (2) 16 in, (56) 4 in, (6) 8 in, (8) 6 in |
Depth of Cabinet | 24 in |
Small Door Bin H x W x D | 3" x 4" x 5" |
Height of Cabinet | 72 in |
Cabinet Shelf W x D | 35-1/2 in x 16-3/8 in |
Width of Cabinet | 36 in |
Inside Drawer H x W x D | (2) 3 in x 40-13/16 in x 14-11/16 in, (1) 5 in x 40-13/16 in x 14-11/16 in, (1) 6 in x 40-13/16 in x 14-11/16 in |
Door Shelf W x D | 12 in x 4 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7" |
Drawer Depth | 14 3/4 in |
Overall WxD | 36 in x 24 in |
Cabinet Height Range | Full Height (59" and Taller) |
Shelf Width | 47 3/4 in |
Shelf Depth | 16 3/8 in |
Drawer HxWxD | (1) 3 in x 40 13/16 in x 14 11/16 in, (2) 5 in x 40 13/16 in x 14 11/16 in, (2) 6 in x 40 13/16 in x 14 11/16 in |
Bin HxWxD | (2) 16 in x 15 in x 7 in, (56) 4 in x 5 in x 3 in, (6) 8 in x 15 in x 7 in, (8) 6 in x 11 in x 5 in |
Drawer Height | 3 in, 5 in, 6 in |
Drawer Width | 40 7/8 in |
Shelf WxD | 47 3/4 in x 16 3/8 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (2) 16 in x 15 in x 7 in, (56) 4 in x 5 in x 3 in, (6) 8 in x 15 in x 7 in, (8) 6 in x 11 in x 5 in, Cabinet Color Gray, Cabinet Storage Components Bins, Drawers, Shelves, Door Type Deep Box, Drawer Height 3 in, 5 in, 6 in, Drawer Width 40 7/8 in, Frame Assembled Assembled, Mobility Stationary, Number of Bins 72, Number of Cabinet Bins 16, Number of Door Bins 56, Number of Shelves 13, Overall Depth 24 in, Overall Height 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 5 Gallon Multipurpose Pail, 10PK (D5P)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-MK)
- QUANTUM STORAGE SYSTEMS 65 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, Blue, 12 in L (SSB425BL)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, Blue, 29 in L (QMS743BL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 72 Bins (DCBDLP724RDR-1795)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-1795)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 156 Bins (HDJC244878-156-4S95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins (DC48-176-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 64 Bins (DC36-642S6DS-1795)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-1795)
- Durham Mfg Bin Cabinets