Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 72 Bins
Mfr # DCBDLP724RDR-1795
Zoro # G2200375
product price: $2,498.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,498.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # DCBDLP724RDR-1795
- Zoro # G2200375
- UPC # 714334019934
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (2) 15 in, (56) 5 in, (6) 15 in, (8) 11 in |
Bin Height | (2) 7 in, (56) 3 in, (6) 7 in, (8) 5 in |
Bin Width | (2) 16 in, (56) 4 in, (6) 8 in, (8) 6 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Small Door Bin H x W x D | 3" x 4" x 5" |
Height of Cabinet | 72 in |
Door Shelf W x D | 12 in x 4 in |
Cabinet Shelf W x D | 35-1/2 in x 16-3/8 in |
Inside Drawer H x W x D | (2) 3 in x 40-13/16 in x 14-11/16 in, (1) 5 in x 40-13/16 in x 14-11/16 in, (1) 6 in x 40-13/16 in x 14-11/16 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7" |
Drawer Depth | 14 3/4 in |
Shelf WxD | 47 3/4 in x 16 3/8 in |
Overall WxD | 36 in x 24 in |
Cabinet Height Range | Full Height (59" and Taller) |
Drawer Height | 3 in, 5 in, 6 in |
Shelf Width | 47 3/4 in |
Bin HxWxD | (2) 16 in x 15 in x 7 in, (56) 4 in x 5 in x 3 in, (6) 8 in x 15 in x 7 in, (8) 6 in x 11 in x 5 in |
Shelf Depth | 16 3/8 in |
Drawer HxWxD | (2) 3 in x 40 13/16 in x 14 11/16 in, (1) 5 in x 40 13/16 in x 14 11/16 in, (1) 6 in x 40 13/16 in x 14 11/16 in |
Drawer Width | 40 7/8 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (2) 16 in x 15 in x 7 in, (56) 4 in x 5 in x 3 in, (6) 8 in x 15 in x 7 in, (8) 6 in x 11 in x 5 in, Cabinet Color Gray, Cabinet Storage Components Bins, Drawers, Shelves, Door Type Deep Box, Drawer Height 3 in, 5 in, 6 in, Drawer Width 40 7/8 in, Frame Assembled Assembled, Mobility Stationary, Number of Bins 72, Number of Cabinet Bins 16, Number of Door Bins 56, Number of Shelves 13, Overall Depth 24 in, Overall Height 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Metal Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (5SH-2448-72)
- QUANTUM STORAGE SYSTEMS Specialty Cabinet, 6-5/8, 23-5/8 (QTB304WT)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Yellow (1275-207YL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 17 7/8 in L, Red (QSB803RD)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 72 Bins (DCBDLP724RDR-5295)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 126 Bins (DCM48-BDLP-126-3S-5295)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 36 1/4 in W, 76 1/4 in H, 26 in D, 102 Bins (DCM36-BDLP-102-3S-5295)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (HDCM48-42-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins (DC48-176-95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 126 Bins (HDC36-126-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-95)
- Durham Mfg Bin Cabinets