Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins
Mfr # DCBDLP694RDR-95
Zoro # G2200381
product price: $2,636.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,636.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # DCBDLP694RDR-95
- Zoro # G2200381
- UPC # 714334011563
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (11) 15 in (2) 15 in, (48) 5 in, (8) 11 in |
Bin Height | (11) 7 in, (2) 7 in, (48) 3 in, (8) 5 in |
Bin Width | (11) 8 in, (2) 16 in, (48) 4 in, (8) 6 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7" |
Height of Cabinet | 72 in |
Inside Drawer H x W x D | (2) 3 in x 40-13/16 in x 14-11/16 in, (1) 5 in x 40-13/16 in x 14-11/16 in, (1) 6 in x 40-13/16 in x 14-11/16 in |
Small Door Bin H x W x D | 3" x 4" x 5" |
Width of Cabinet | 36 in |
Cabinet Shelf W x D | 35-1/2 in x 16-3/8 in |
Depth of Cabinet | 24 in |
Door Shelf W x D | 12 in x 4 in |
Drawer Depth | 14 3/4 in |
Cabinet Height Range | Full Height (59" and Taller) |
Shelf Depth | 16 3/8 in |
Bin HxWxD | (11) 8 in x 15 in x 7 in, (2) 16 in x 15 in x 7 in, (48) 4 in x 5 in x 3 in, (8) 6 in x 11 in x 5 in |
Drawer HxWxD | (2) 3 in x 40 13/16 in x 14 11/16 in, (1) 5 in x 40 13/16 in x 14 11/16 in, (1) 6 in x 40 13/16 in x 14 11/16 in |
Drawer Width | 40 7/8 in |
Overall WxD | 36 in x 24 in |
Shelf WxD | 47 3/4 in x 16 3/8 in |
Drawer Height | 3 in, 5 in, 6 in |
Shelf Width | 47 3/4 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (11) 8 in x 15 in x 7 in, (2) 16 in x 15 in x 7 in, (48) 4 in x 5 in x 3 in, (8) 6 in x 11 in x 5 in, Cabinet Color Gray, Cabinet Storage Components Bins, Drawers, Shelves, Door Type Deep Box, Drawer Height 3 in, 5 in, 6 in, Drawer Width 40 7/8 in, Frame Assembled Assembled, Mobility Stationary, Number of Bins 69, Number of Cabinet Bins 21, Number of Door Bins 48, Number of Shelves 13, Overall Depth 24 in, Overall Height 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 60 in H, Stationary (HWG4SC8460-3CL)
- EKENA MILLWORK Steel Hanging Shelf Bracket, Stainless Steel 2"W x 10"D x 6 1/2"H (BKTM02X10X06HSSS)
- SCHOOL SMART Storage Tray, 7-7/8 x 12-1/4 x 5-3/8 Inches, Translucent (62438S05C)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, Blue (35-P-3248BU)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-5295)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 174 Bins (DCM48-BDLP-168-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18 in D, 0 Bins (3602-BLP-95)
- DURHAM MFG Super Duty Bin Cabinet, 72 in W, 78 in H, 24" D, 240 Bins (HDC72-240-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 72 in W, 84 in H, 24" D, 212 Bins (SSC-722484-BDLP-2123S5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 60 Bins (HDC36-60-2S6D95)
- Durham Mfg Bin Cabinets