Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins
Mfr # DCBDLP694RDR-5295
Zoro # G2200390
product price: $2,271.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,271.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # DCBDLP694RDR-5295
- Zoro # G2200390
- UPC # 714334019927
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (11) 15 in (2) 15 in, (48) 5 in, (8) 11 in |
Bin Height | (11) 7 in, (2) 7 in, (48) 3 in, (8) 5 in |
Bin Width | (11) 8 in, (2) 16 in, (48) 4 in, (8) 6 in |
Door Shelf W x D | 12 in x 4 in |
Height of Cabinet | 72 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7" |
Width of Cabinet | 36 in |
Cabinet Shelf W x D | 35-1/2 in x 16-3/8 in |
Depth of Cabinet | 24 in |
Small Door Bin H x W x D | 3" x 4" x 5" |
Inside Drawer H x W x D | (2) 3 in x 40-13/16 in x 14-11/16 in, (1) 5 in x 40-13/16 in x 14-11/16 in, (1) 6 in x 40-13/16 in x 14-11/16 in |
Drawer Depth | 14 3/4 in |
Cabinet Height Range | Full Height (59" and Taller) |
Drawer Width | 40 7/8 in |
Bin HxWxD | (11) 8 in x 15 in x 7 in, (2) 16 in x 15 in x 7 in, (48) 4 in x 5 in x 3 in, (8) 6 in x 11 in x 5 in |
Drawer HxWxD | (2) 3 in x 40 13/16 in x 14 11/16 in, (1) 5 in x 40 13/16 in x 14 11/16 in, (1) 6 in x 40 13/16 in x 14 11/16 in |
Shelf Depth | 16 3/8 in |
Drawer Height | 3 in, 5 in, 6 in |
Shelf Width | 47 3/4 in |
Overall WxD | 36 in x 24 in |
Shelf WxD | 47 3/4 in x 16 3/8 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (11) 8 in x 15 in x 7 in, (2) 16 in x 15 in x 7 in, (48) 4 in x 5 in x 3 in, (8) 6 in x 11 in x 5 in, Cabinet Color Gray, Cabinet Storage Components Bins, Drawers, Shelves, Door Type Deep Box, Drawer Height 3 in, 5 in, 6 in, Drawer Width 40 7/8 in, Frame Assembled Assembled, Mobility Stationary, Number of Bins 69, Number of Cabinet Bins 21, Number of Door Bins 48, Number of Shelves 13, Overall Depth 24 in, Overall Height 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (LSS-361872)
- TENNSCO Add-On Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- LYON ModDrwrCab, 33.25"x30"x28", DvGry, 5Drwr (DDM353030000BIL)
- ECONOCO Grid Slant Shelf 15" x 24", Chrome, 4PK (BLKS/91)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 0 Bins (SJC-DLP-4S-14DS-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 0 Bins (DC36-4S12DS-95)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 192 Bins (HDC48-192-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-95)
- Durham Mfg Bin Cabinets