Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins
Mfr # DCBDLP694RDR-1795
Zoro # G2200409
product price: $2,742.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,742.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # DCBDLP694RDR-1795
- Zoro # G2200409
- UPC # 714334019903
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (11) 15 in (2) 15 in, (48) 5 in, (8) 11 in |
Bin Height | (11) 7 in, (2) 7 in, (48) 3 in, (8) 5 in |
Bin Width | (11) 8 in, (2) 16 in, (48) 4 in, (8) 6 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7" |
Cabinet Shelf W x D | 35-1/2 in x 16-3/8 in |
Width of Cabinet | 36 in |
Inside Drawer H x W x D | (2) 3 in x 40-13/16 in x 14-11/16 in, (1) 5 in x 40-13/16 in x 14-11/16 in, (1) 6 in x 40-13/16 in x 14-11/16 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 72 in |
Door Shelf W x D | 12 in x 4 in |
Small Door Bin H x W x D | 3" x 4" x 5" |
Drawer Depth | 14 3/4 in |
Cabinet Height Range | Full Height (59" and Taller) |
Drawer Height | 3 in, 5 in, 6 in |
Bin HxWxD | (11) 8 in x 15 in x 7 in, (2) 16 in x 15 in x 7 in, (48) 4 in x 5 in x 3 in, (8) 6 in x 11 in x 5 in |
Shelf WxD | 47 3/4 in x 16 3/8 in |
Drawer Width | 40 7/8 in |
Drawer HxWxD | (2) 3 in x 40 13/16 in x 14 11/16 in, (1) 5 in x 40 13/16 in x 14 11/16 in, (1) 6 in x 40 13/16 in x 14 11/16 in |
Overall WxD | 36 in x 24 in |
Shelf Depth | 16 3/8 in |
Shelf Width | 47 3/4 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (11) 8 in x 15 in x 7 in, (2) 16 in x 15 in x 7 in, (48) 4 in x 5 in x 3 in, (8) 6 in x 11 in x 5 in, Cabinet Color Gray, Cabinet Storage Components Bins, Drawers, Shelves, Door Type Deep Box, Drawer Height 3 in, 5 in, 6 in, Drawer Width 40 7/8 in, Frame Assembled Assembled, Mobility Stationary, Number of Bins 69, Number of Cabinet Bins 21, Number of Door Bins 48, Number of Shelves 13, Overall Depth 24 in, Overall Height 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 21 in 533 mm Kolossus HeavyDuty Workstation Bracket Black (9910152190)
- ZORO SELECT Drum Liner, Round Head, 40inH, 10 mil, PK50 (35KT81)
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (800XG5)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Green (269688GN)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 0 Bins (SJC-DLP-4S-14DS-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-95)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (HDCM48-18-2S1795)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 120 Bins (HDC48-120-4S5295)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662148BL)
- Durham Mfg Bin Cabinets