Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 64 Bins
Mfr # DC36-642S6DS-5295
Zoro # G1827491
product price: $1,659.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,659.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # DC36-642S6DS-5295
- Zoro # G1827491
- UPC # 714334018616
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (16) 15 in, (48) 7 in |
Bin Height | (16) 7 in, (48) 3 in |
Bin Width | (16) 8 in, (48) 4 in |
Small Door Bin H x W x D | 3" x 4" x 7" |
Large Cabinet Bin H x W x D | 8" x 15" x 7" |
Door Shelf W x D | 12 in x 4 in |
Cabinet Shelf W x D | 35-1/2 in x 16-3/8 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 72 in |
Shelf Width | 12 in, 35 3/4 in |
Overall WxD | 36 in x 24 in |
Shelf WxD | (2) 35 3/4 in x 16 3/8 in, (6) 12 in x 4 in |
Shelf Depth | 4 in, 16 3/8 in |
Cabinet Height Range | Full Height (59" and Taller) |
Bin HxWxD | (16) 8 in x 15 in x 7 in, (48) 4 in x 7 in x 3 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (16) 8 in x 15 in x 7 in, (48) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 64, Number of Cabinet Bins 16, Number of Door Bins 48, Number of Shelves 8, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 7 in, 15 in, Bin Height 3 in, 7 in, Bin Louvered Panel Location Door, Bin Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Fastener Set, Black Zinc Finish, PK6 (15MFA3923)
- TENNSCO Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Carbon Steel (RXHS-602484MED GR)
- QUANTUM STORAGE SYSTEMS Long Divider, 6 PK (DL93060)
- ZORO SELECT Lid, Green, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVRF-TT-GR)
- DURHAM MFG Cabinet, 60"W, 14 gauge steel, 185 blue bins, 3 shelves (SSC-185-3S-NL-5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 126 Bins (HDC36-126-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 72 in W, 84 in H, 24" D, 212 Bins (SSC-722484-BDLP-2123S5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 128 Bins (DC48-128-4S-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-1795)
- Durham Mfg Bin Cabinets