Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 64 Bins
Mfr # DC36-642S6DS-1795
Zoro # G1827500
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,558.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # DC36-642S6DS-1795
- Zoro # G1827500
- UPC # 714334018524
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (16) 15 in, (48) 7 in |
Bin Height | (16) 7 in, (48) 3 in |
Bin Width | (16) 8 in, (48) 4 in |
Door Shelf W x D | 12 in x 4 in |
Depth of Cabinet | 24 in |
Cabinet Shelf W x D | 35-1/2 in x 16-3/8 in |
Height of Cabinet | 72 in |
Large Cabinet Bin H x W x D | 8" x 15" x 7" |
Small Door Bin H x W x D | 3" x 4" x 7" |
Width of Cabinet | 36 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxD | 36 in x 24 in |
Shelf WxD | (2) 35 3/4 in x 16 3/8 in, (6) 12 in x 4 in |
Bin HxWxD | (16) 8 in x 15 in x 7 in, (48) 4 in x 7 in x 3 in |
Shelf Depth | 4 in, 16 3/8 in |
Shelf Width | 12 in, 35 3/4 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (16) 8 in x 15 in x 7 in, (48) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 64, Number of Cabinet Bins 16, Number of Door Bins 48, Number of Shelves 8, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 7 in, 15 in, Bin Height 3 in, 7 in, Bin Louvered Panel Location Door, Bin Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D Natural Heavy-Duty High Density Fiberboard Round Hole Pegboards (TPB-2N)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, Ivory, 11 5/8 in L (QSB107IV)
- ZORO SELECT Shelf Post 85", Chrome, 2PK (5GTE6)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (HDCM48-18-2S1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-5295)
- DURHAM MFG Super Duty Bin Cabinet, 72 in W, 78 in H, 24" D, 240 Bins (HDC72-240-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-5295)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 126 Bins (DCM48-BDLP-126-3S-5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (2502M-BLP-18-2S-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-5295)
- Durham Mfg Bin Cabinets