Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 58 Bins
Mfr # 3501584RDR-5295
Zoro # G2200591
product price: $1,658.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,658.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 3501584RDR-5295
- Zoro # G2200591
- UPC # 714334017961
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (18) 11 in, (36) 5 in, (4) 15 in |
Bin Height | (18) 5 in, (36) 3 in, (4) 7 in |
Bin Width | (18) 6 in, (36) 4 in, (4) 8 in |
Small Door Bin H x W x D | 3" x 4" x 5" |
Inside Drawer H x W x D | (2) 3 in x 28-13/16 in x 14-11/16 in, (1) 5 in x 28-13/16 in x 14-11/16 in, (1) 6 in x 28-13/16 in x 14-11/16 in |
Cabinet Shelf W x D | 35-1/2 in x 16-3/8 in |
Door Shelf W x D | 12 in x 4 in |
Depth of Cabinet | 24 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5", 8" x 15" x 7" |
Width of Cabinet | 36 in |
Height of Cabinet | 72 in |
Drawer Depth | 14 3/4 in |
Drawer Width | 28 7/8 in |
Drawer Height | 2 in, 4 in, 5 in |
Shelf WxD | 35 3/4 in x 16 3/8 in |
Cabinet Height Range | Full Height (59" and Taller) |
Shelf Depth | 16 3/8 in |
Drawer HxWxD | (2) 2 in x 28 13/16 in x 14 11/16 in, (1) 4 in x 28 13/16 in x 14 11/16 in, (1) 5 in x 28 13/16 in x 14 11/16 in |
Bin HxWxD | (12) 6 in x 11 in x 5 in, (36) 4 in x 5 in x 3 in, (4) 8 in x 15 in x 7 in |
Shelf Width | 35 3/4 in |
Overall WxD | 36 in x 24 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (12) 6 in x 11 in x 5 in, (36) 4 in x 5 in x 3 in, (4) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Drawers, Shelves, Door Type Flush, Drawer Height 2 in, 4 in, 5 in, Drawer Width 28 7/8 in, Frame Assembled Assembled, Mobility Stationary, Number of Bins 58, Number of Cabinet Bins 22, Number of Door Bins 36, Number of Shelves 13, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 12 in L, 7 1/2 in W, 5 in H, 0.1 cu ft Volume Capacity (RSO1207-5)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Clear (30260SCLAR)
- 80/20 Ins Crn Brkt 2 Hole 43X43 Znc Pltd Steel (14120)
- WESCO Wesco Drum Deheader Opener 272018 Standard (272018)
- DURHAM MFG Heavy Duty Bin Cabinet, 72 in W, 72 in H, 24" D, 72 Bins (5023-72-5295)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 031-95 - 24 Drawers (031-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 156 Bins (3501-DLP-60DR11-96-2S5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 60 Bins (HDC36-60-2S6D95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-95)
- Durham Mfg Bin Cabinets