Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins
Mfr # DCBDLP524RDR-5295
Zoro # G2200436
product price: $1,782.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,782.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # DCBDLP524RDR-5295
- Zoro # G2200436
- UPC # 714334021944
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (12) 11 in, (36) 5 in, (4) 15 in |
Bin Height | (12) 5 in, (36) 3 in, (4) 7 in |
Bin Width | (12) 6 in, (36) 4 in, (4) 8 in |
Inside Drawer H x W x D | (2) 3 in x 28-13/16 in x 14-11/16 in, (1) 5 in x 28-13/16 in x 14-11/16 in, (1) 6 in x 28-13/16 in x 14-11/16 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Cabinet Shelf W x D | 35-1/2 in x 16-3/8 in |
Small Door Bin H x W x D | 3" x 4" x 5" |
Height of Cabinet | 72 in |
Door Shelf W x D | 12 in x 4 in |
Large Cabinet Bin H x W x D | 8" x 15" x 7", 16" x 15" x 7" |
Drawer Depth | 14 3/4 in |
Drawer Width | 28 7/8 in |
Drawer Height | 2 in, 4 in, 5 in |
Overall WxD | 36 in x 24 in |
Cabinet Height Range | Full Height (59" and Taller) |
Shelf Width | 35 3/4 in |
Shelf WxD | 35 3/4 in x 16 3/8 in |
Shelf Depth | 16 3/8 in |
Drawer HxWxD | (2) 2 in x 28 13/16 in x 14 11/16 in, (1) 4 in x 28 13/16 in x 14 11/16 in, (1) 5 in x 28 13/16 in x 14 11/16 in |
Bin HxWxD | (12) 6 in x 11 in x 5 in, (36) 4 in x 5 in x 3 in, (4) 8 in x 15 in x 7 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (12) 6 in x 11 in x 5 in, (36) 4 in x 5 in x 3 in, (4) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Drawers, Shelves, Door Type Deep Box, Drawer Height 2 in, 4 in, 5 in, Drawer Width 28 7/8 in, Frame Assembled Assembled, Mobility Stationary, Number of Bins 52, Number of Cabinet Bins 16, Number of Door Bins 36, Number of Shelves 13, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 8 1/2 in L, 4 1/2 in W, 4 1/2 in H, 6 PK (DUS221)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Blue (1239-209BL)
- QUANTUM STORAGE SYSTEMS Steel Shelving Shelf Bin System (1839-104RD)
- ZORO SELECT Drum Plug Wrench, Offset, Brass Alloy (3AY72)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-5295)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 162 Bins (HDC48-162-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 15 Bins (EMDC36182S15B95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins (DCBDLP524RDR-95)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 192 Bins (HDC48-192-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-1795)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-1795)
- Durham Mfg Bin Cabinets