Durham Mfg

Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 30 Bins


product price: $953.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Overall Width 36 in
  • Overall Depth 24"
  • Overall Height 72 in
  • Duty Rating Extra-Heavy Duty
  • Number of Bins 30
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 36 in
Overall Depth 24"
Overall Height 72 in
Bin Depth (12) 11 in, (12) 15 in, (6) 15 in
Bin Height (12) 5 in, (12) 7 in, (6) 7 in
Bin Width (12) 6 in, (12) 8 in, (6) 16 in
Height of Cabinet 72 in
Depth of Cabinet 24 in
Large Cabinet Bin H x W x D 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Width of Cabinet 36 in
Cabinet Height Range Full Height (59" and Taller)
Bin HxWxD (12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in
Overall WxD 36 in x 24 in

Description

Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 30, Number of Cabinet Bins 30, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 11 in, 15 in, Bin Height 5 in, 7 in, Bin Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.