Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 156 Bins
Mfr # 3501-DLP-60DR11-96-2S1795
Zoro # G3465065
product price: $1,826.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$1,826.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 156
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 3501-DLP-60DR11-96-2S1795
- Zoro # G3465065
- UPC # 714334018210
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | 5 in |
Bin Height | 3 in |
Bin Width | 4 in |
Cabinet Shelf W x D | 35-1/2 in x 16-3/8 in |
Depth of Cabinet | 24 in |
Inside Drawer H x W x D | 3-1/2 in x 5-3/8 in x 11-1/4 in |
Width of Cabinet | 36 in |
Height of Cabinet | 72 in |
Small Door Bin H x W x D | 3" x 4" x 5" |
Drawer Depth | 14 3/4 in |
Drawer HxWxD | 2 in x 28 13/16 in x 14 11/16 in, 4 in x 28 13/16 in x 14 11/16 in, 5 in x 28 13/16 in x 14 11/16 in |
Shelf WxD | 35 3/4 in x 16 3/8 in |
Drawer Width | 28 7/8 in |
Overall WxD | 36 in x 24 in |
Shelf Width | 35 3/4 in |
Shelf Depth | 16 3/8 in |
Drawer Height | 2 in, 4 in, 5 in |
Bin HxWxD | (96) 4 in x 5 in x 3 in |
Cabinet Height Range | Full Height (59" and Taller) |
Description
Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (96) 4 in x 5 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Drawers, Shelves, Door Type Flush, Drawer Height 2 in, 4 in, 5 in, Drawer Width 28 7/8 in, Frame Assembled Assembled, Mobility Stationary, Number of Bins 156, Number of Cabinet Bins 60, Number of Door Bins 96, Number of Shelves 2, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Vertical Shelf Clearance Not Applicable, Bin Depth 5 in, Bin Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC08)
- RICHELIEU Kalabrone Wall Mount Shelf Support for Glass and Wood Shelves Chrome (166210140)
- STERILITE 27Qt Stacking Drawer (23108004)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 144"Wx60"H W/3" Offset Drop-In Brackets (RS1N120305)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 156 Bins (3501-DLP-60DR11-96-2S5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 0 Bins (DC48-4S14DS-95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 120 Bins (HDC48-120-4S95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-5295)
- DURHAM MFG Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 156 Bins (HDC60-156-3S95)
- DURHAM MFG Heavy Duty Bin Cabinet, 72 in W, 72 in H, 24" D, 72 Bins (5023-72-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-1795)
- Durham Mfg Bin Cabinets