Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins
Mfr # 3501-BDLP-102-3S-1795
Zoro # G2200585
product price: $1,377.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,377.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 102
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 3501-BDLP-102-3S-1795
- Zoro # G2200585
- UPC # 714334018029
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (48) 5 in, (48) 7 in, (6) 15 in |
Bin Height | (48) 3 in, (48) 3 in, (6) 7 in |
Bin Width | (48) 4 in, (48) 4 in, (6) 16 in |
Width of Cabinet | 36 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Cabinet Shelf W x D | 35-1/2 in x 16-3/8 in |
Height of Cabinet | 72 in |
Large Cabinet Bin H x W x D | 16" x 15" x 7" |
Depth of Cabinet | 24 in |
Shelf Depth | 16 3/8 in |
Shelf WxD | 35 3/4 in x 16 3/8 in |
Overall WxD | 36 in x 24 in |
Shelf Width | 35 3/4 in |
Bin HxWxD | (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in |
Cabinet Height Range | Full Height (59" and Taller) |
Description
Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 102, Number of Cabinet Bins 6, Number of Door Bins 96, Number of Shelves 3, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in, Bin Louvered Panel Location Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROVES Mobile Red Rack, Red Powder-Coat, 40 in D, 79 in H (RMDS-6/24)
- DAYTON 1/4 Female NPT Agitator Air Mixer for 55 gal Drum, 1/2 HP, 32 in L Shaft, Stainless Steel (32V132)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 3 in W, 2 1/2 in H (BS-77)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Green (QUS210GN)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 18" D, 42 Bins (5007-42-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 227 Bins (SSC-227-5295)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 006-95 - 18 Drawers (006-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 72 Bins (DCBDLP724RDR-5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-1795)
- Durham Mfg Bin Cabinets