Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 45 Bins
Mfr # EMDC361845B95
Zoro # G2200320
product price: $1,191.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,191.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 18"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # EMDC361845B95
- Zoro # G2200320
- UPC # 714334043946
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 18" |
Overall Height | 72 in |
Bin Depth | 11 in |
Bin Height | 5 in |
Bin Width | 6 in |
Height of Cabinet | 72 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5" |
Width of Cabinet | 36 in |
Depth of Cabinet | 18 in |
Overall WxD | 36 in x 18 in |
Bin HxWxD | (45) 6 in x 11 in x 5 in |
Cabinet Height Range | Full Height (59" and Taller) |
Description
Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (45) 6 in x 11 in x 5 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 45, Number of Cabinet Bins 45, Number of Door Bins 0, Number of Shelves 0, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 11 in, Bin Height 5 in, Bin Material Polypropylene, Bin Width 6 in, Cabinet Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drawer Insert, 14-41/64" W x 18-1/2" D (45-89)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHMG)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Black (269682BK)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 6 Shelves, Steel (5721-12HG)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins (DC48-176-1795)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (2502M-BLP-18-2S-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-1795)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 60 Bins (HDJC243678-60-4S95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 120 Bins (HDC48-120-4S95)
- Durham Mfg Bin Cabinets