Shop All General Purpose Metal Shelving
Durham Mfg
Enclosed Shelf, Accessory, 24"x72"x72"
Mfr # 5023-4S-95
Zoro # G0327947
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,564.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Color Gray
- Width 72"
- Number of Shelves 4
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 5023-4S-95
- Zoro # G0327947
- UPC # 714334015899
- Country of Origin Mexico
- Category General Purpose Metal Shelving
Dimensions
Width | 72" |
Depth | 24" |
Details
Item | Enclosed Shelf,Accessory,24"x72"x72" |
Finish | Powder Coated |
Color | Gray |
Number of Shelves | 4 |
Gauge | 12 ga. |
Description
Enclosed Shelf,Accessory,24 In.x72 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 17 7/8 in L, Clear (QSB208CL)
- HOME BASICS Velvet Scarf Hangers with Chrome Plated Steel Hooks, Black 3PK (FH01455)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244)
- 80/20 4 Hole Inside Corner Bracket (40-4301)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (HDS-246072-95)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 96"H, 5 Shelves, Steel (HDS-246096-95)
- DURHAM MFG Durham 368-95 Wire Spool Rack, 4 Rod (368-95)
- DURHAM MFG Metal Shelf, 24"D x 60"W x 2"H, Steel (HDS-2460-95)
- DURHAM MFG Durham Base 304-95 - For Large Slide Racks, 16-1/4"D (304-95)
- DURHAM MFG Shelving, Enclosed, 12 Gauge, 18"x48"x60" (5006-3S-95)
- HEVILOAD PLUS II 20 Gauge Steel Shelf with 4 clips, 36x18 (3618N5)
- Durham Mfg General Purpose Metal Shelving