Shop All General Purpose Metal Shelving
Durham Mfg
Enclosed Shelf, Accessory, 24"x48"x72"
Mfr # 5015-4S-95
Zoro # G0327822
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,073.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Color Gray
- Depth 24"
- Number of Shelves 4
- Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 5015-4S-95
- Zoro # G0327822
- UPC # 714334015837
- Country of Origin Mexico
- Category General Purpose Metal Shelving
Dimensions
Depth | 24" |
Width | 48" |
Details
Item | Enclosed Shelf,Accessory,24"x48"x72" |
Finish | Powder Coated |
Color | Gray |
Number of Shelves | 4 |
Gauge | 12 ga. |
Description
Enclosed Shelf,Accessory,24 In.x48 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IBC Mixer, Bung, 1/2 HP, 316 SS (32V137)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW4CC8478-4CL)
- CPP S60x6 Female Buttress C/W x 1 Part A Camlock Adapter, CMA/10UD/027 (B700429)
- REV-A-SHELF Rev-A-Shelf Adjustable and Trim to Fit Pull Down Closet Rod for Custom Closet Systems (CPDRSL-48SC)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (HDS-246072-95)
- DURHAM MFG Durham Base 304-95 - For Large Slide Racks, 16-1/4"D (304-95)
- DURHAM MFG Shelving, Enclosed, 12 Gauge, 18"x48"x60" (5006-3S-95)
- DURHAM MFG Metal Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Steel (HDS-184872-95)
- DURHAM MFG Metal Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (HDS-244872-95)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 96"H, 5 Shelves, Steel (HDS-246096-95)
- QUANTUM STORAGE SYSTEMS Shelf Hanger/Rail Rod 60" W, SS (GR60S)
- Durham Mfg General Purpose Metal Shelving