Shop All General Purpose Metal Shelving
Durham Mfg
Enclosed Shelf, Accessory, 18"x36"x60"
Mfr # 5002-3S-95
Zoro # G0327901
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$637.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Width 36"
- Gauge 12 ga.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 5002-3S-95
- Zoro # G0327901
- UPC # 714334015752
- Country of Origin Mexico
- Category General Purpose Metal Shelving
Dimensions
Width | 36" |
Details
Item | Enclosed Shelf,Accessory,18"x36"x60" |
Finish | Powder Coated |
Gauge | 12 ga. |
Description
Enclosed Shelf,Accessory,18 In.x36 In.x60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- ZORO SELECT Gauge, Level/Temp, 10 In (24W711)
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 11 3/4 in L, 8 3/4 in W, 4 1/8 in H (9201085118)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Dark Gray (TA4R362472-02)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 96"H, 5 Shelves, Steel (HDS-246096-95)
- DURHAM MFG Shelving, Enclosed, 12 Gauge, 18"x48"x60" (5006-3S-95)
- DURHAM MFG Metal Shelf, 24"D x 60"W x 2"H, Steel (HDS-2460-95)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (HDS-246072-95)
- DURHAM MFG Durham Base 304-95 - For Large Slide Racks, 16-1/4"D (304-95)
- DURHAM MFG Durham 368-95 Wire Spool Rack, 4 Rod (368-95)
- LORELL Narrow Steel Shelving 48" Height x 30" Width x 12" Depth (66963)
- Durham Mfg General Purpose Metal Shelving