Shop All Compartment Boxes
Durham Mfg.
Durham Steel Scoop Compartment Box, 16 Compartments, 18 x 12 x 3
Mfr # 113-95
Zoro # G108619880
product price: $49.39
/ea
Sold in multiples of 4 for $197.56
$197.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Cabinet Color Gray
- Overall Width 18 in
- Overall Height 3 in
- Overall Depth 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg.
- MFR # 113-95
- Zoro # G108619880
- UPC # 714334113953
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall Width | 18 in |
Overall Height | 3 in |
Overall Depth | 12 |
Details
Material | Steel |
Cabinet Color | Gray |
Description
Compartment storage boxes separate items to provide organized storage. Compartment boxes are made with prime cold rolled steel for strength that lasts. Storage boxes include high impact styrene inserts to separate container into compartments. Each compartment has a scooped bottom for easy parts removal. Lid features full length piano hinges for rigidity. Positive locking pull-down catch keeps lid tightly closed to secure contents in compartment. Storage boxes measure 18W x 12D x 3H overall. Gray powder coat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Basket Unit, w/Casters, 4 Baskets, 18x36x69 (MBSK1836CH)
- SURTEK Stacking Bin Black 11in X 6in X 5in (GAVN2)
- WIRECRAFTERS Run Post, 2 In x 10 ft 5-1/4 In (RP10)
- AKRO-MILS Storage Cabinet with 16 Drawers, Polymer; Plastic, 6.4" W x 8.5" H x (AKM10116)
- DURHAM MFG. Durham Steel Scoop Compartment Box, Adjustable Compartment, 13-3/8 x 9-1/4 x 2 (215-95)
- DURHAM MFG. Durham Steel Scoop Compartment Box, 24 Compartments, 18 x 12 x 3 (102-95)
- DURHAM MFG. Durham Large Plastic Compartment Box, 24 Compartments, 13-1/8x9x2-5/16 (LP24-CLEAR)
- DURHAM MFG. Durham Steel Scoop Compartment Box, 12 Compartment, 13-3/8x9-1/4x2 (211-95)
- DURHAM MFG. Durham Large Plastic Compartment Box, 16 Compartments, 13-1/8x9x2-5/16 (LP16-CLEAR)
- DURHAM MFG. Durham Large Plastic Compartment Box, Adjustable with 20 Dividers, 13-1/8x9x2-5/16 (LPADJ-CLEAR)
- FLEMING SUPPLY Portable Storage Case with 23 compartments, 2.44 in H x 12.33 in W (897539PGN)
- Durham Mfg. Compartment Boxes