Shop All Compartment Box Cabinets & Racks
Durham Mfg
Durham Steel Compartment Box Rack Heavy Duty Bearing 20 x 15-3/4 x 15 with 4 of 16-Compartment Boxes
Mfr # 493506
Zoro # G702660943
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 493506
- Zoro # G702660943
- Country of Origin United States
- Category Compartment Box Cabinets & Racks
Details
Item | Compartment Box Rack |
Description
DURHAM STEEL COMPARTMENT BOX RACK HEAVY DUTY BEARING 20 X 15-3/4 X 15 WITH 4 OF 16-COMPARTMENT STEEL BOXES THE HEAVY DUTY BEARING LARGE COMPARTMENT BOX SLIDE RACK IS CONSTRUCTED OF PRIME COLD ROLLED STEEL, INCLUDES 4 OF 16 COMPARTMENT STEEL COMPARTMENT BOXES. IDEAL FOR ORGANIZING AND STORING SMALL PARTS. HEAVY DUTY BEARING LARGE BOX SLIDE RACK (#303B-15.75-95) STURDY CONSTRUCTION USING PRIME COLD-ROLLED STEEL. EACH SLIDING CRADLE HOLDS UP TO 75 LBS. CRADLE EXTENDS BEYOND THE OPENING OF THE UNIT WHEN IN THE OPEN POSITION REDUCING THE CHANCE OF DRAWER COVERS CLOSING WHEN NOT INTENDED. POSITIVE CLOSURE FEATURE KEEPS TRAYS FROM SLIDING OUT UNINTENTIONALLY. COMPARTMENT BOXES CAN BE EASILY REMOVED FOR TRANSPORT TO WORK AREAS PUNCHED HOLES FOR EASY INSTALLATION OF LOCKING HINGE (LOCKING HINGE NOT INCLUDED). DURABLE GRAY POWDER COAT FINISH. RACK DIMENSIONS 20"L X 15-3/4"W X 15"H. STEEL SCOOP COMPARTMENT BOX (#113-95) WITH 16 COMPARTMENT SEPARATE ITEMS TO PROVIDE ORGANIZED STORAGE. THE BOX IS MADE WITH PRIME COLD ROLLED STEEL FOR STRENGTH THAT LASTS. STORAGE BOXES INCLUDE HIGH IMPACT STYRENE INSERTS TO SEPARATE CONTAINER INTO COMPARTMENTS. EACH COMPARTMENT HAS A SCOOPED BOTTOM FOR EASY PARTS REMOVAL. LID FEATURES FULL LENGTH PIANO HINGES FOR RIGIDITY. POSITIVE LOCKING PULL-DOWN CATCH KEEPS LID TIGHTLY CLOSED TO SECURE CONTENTS IN COMPARTMENT. STORAGE BOXES MEASURE 18"L X 12"W X 3"H OVERALL. GRAY POWDER COAT FINISH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT STORAGE RACK 48X50"" DWLT (56831)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 36 in W, 15 in D, 78 in H (7GC52123I)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 5000 lbs., Floor Lock, Adjustable Height (WW30608PHFLAH)
- GLOBAL INDUSTRIAL Wall Mount Post Kit Center Support Bracket (797159)
- DURHAM MFG Drawer Bearing Rack (307B-95)
- DURHAM MFG Drawer Bearing Rack (307B-95-D934)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D944)
- DURHAM MFG Durham Steel Compartment Box Rack 13-1/2 x 9-1/8 x 13-1/4 with 5 of Adjustable Divider Plastic Boxes (493513)
- DURHAM MFG Bin Base, Use w/1XHL1, 1XHL2, 1XHL3 & 1XHL4 (382-95)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D945)
- FLEMING SUPPLY Fleming Supply 47 Organizer Bin Display Rack (143823FCB)
- Durham Mfg Compartment Box Cabinets & Racks