Shop All Compartment Box Cabinets & Racks
Durham Mfg
Durham Steel Compartment Box Rack 20 x 15-3/4 x 15 with 4 of 24-Compartment Boxes
Mfr # 493499
Zoro # G902660989
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 493499
- Zoro # G902660989
- Country of Origin United States
- Category Compartment Box Cabinets & Racks
Details
Item | Compartment Box Rack |
Description
DURHAM STEEL COMPARTMENT BOX RACK 20 X 15-3/4 X 15 WITH 4 OF 24-COMPARTMENT STEEL BOXES THE LARGE COMPARTMENT BOX SLIDE RACK IS CONSTRUCTED OF PRIME COLD ROLLED STEEL, INCLUDES 4 OF 24 COMPARTMENT STEEL COMPARTMENT BOXES. EACH BOX WITH ADJUSTABLE VERTICAL COMPARTMENTS. IDEAL FOR ORGANIZING AND STORING SMALL PARTS. LARGE COMPARTMENT BOX SLIDE RACK (#303-95) STURDY CONSTRUCTION USING PRIME COLD-ROLLED STEEL. EACH SLIDING CRADLE HOLDS UP TO 40 LBS. EASY GLIDE SLIDES ALLOW BOXES TO MOVE IN AND OUT SMOOTHLY. CENTER BRACES ON SLIDING CRADLES PROVIDE EXTRA RIGIDITY. REINFORCED RACK KEEPS BOXES LEVEL. BOXES CAN BE EASILY REMOVED FOR TRANSPORT TO WORK AREAS. DURABLE GRAY POWDER COAT FINISH.RACK DIMENSIONS 20"L X 15-3/4"W X 15"H. STEEL SCOOP COMPARTMENT BOX (#102-95) WITH 24 COMPARTMENT SEPARATE ITEMS TO PROVIDE ORGANIZED STORAGE. THE BOX IS MADE WITH PRIME COLD ROLLED STEEL FOR STRENGTH THAT LASTS. STORAGE BOXES INCLUDE HIGH IMPACT STYRENE INSERTS TO SEPARATE CONTAINER INTO COMPARTMENTS. EACH COMPARTMENT HAS A SCOOPED BOTTOM FOR EASY PARTS REMOVAL. LID FEATURES FULL LENGTH PIANO HINGES FOR RIGIDITY. POSITIVE LOCKING PULL-DOWN CATCH KEEPS LID TIGHTLY CLOSED TO SECURE CONTENTS IN COMPARTMENT. STORAGE BOXES MEASURE 18"L X 12"W X 3"H OVERALL. GRAY POWDER COAT FINISH.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Tip Out Bin, Wall Frame, W24 In, H70 In, Blk (QTF70)
- KNAPE & VOGT Support Shlf Brass Bg12 (256P BR)
- ZORO SELECT Wire Shelving Unit, 24"D x 72"W x 74"H, 4 Shelves, Black (2KPN9)
- ADVANCE TABCO Stainless Steel Wall Shelf, 11-1/8"D x 24"W x 9-1/2"H, Silver (WS-KD-24-GR)
- DURHAM MFG Durham Steel Compartment Box Rack Heavy Duty Bearing 20 x 15-3/4 x 15 with 4 of 20-Compartment Boxes (493504)
- DURHAM MFG Drawer Bearing Rack (307B-95-D932)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D945)
- DURHAM MFG Sliding Drawer Cabinet Frame W/ 4 Drawers, 20 in W x 15 3/4 in D x 15 in H (303-95)
- DURHAM MFG Base, 17 In Cabinets (362-95)
- DURHAM MFG Bin Base, Use w/1XHL1, 1XHL2, 1XHL3 & 1XHL4 (382-95)
- DURHAM MFG Durham Steel Compartment Box Rack Heavy Duty Bearing 20 x 15-3/4 x 15 with 4 of 24-Compartment Boxes (493500)
- Durham Mfg Compartment Box Cabinets & Racks