Shop All Compartment Box Cabinets & Racks
Durham Mfg
Durham Steel Compartment Box Rack 13-1/2 x 9-1/8 x 13-1/4 with 5 of 16-Compartment Plastic Boxes
Mfr # 493511
Zoro # G202593499
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 493511
- Zoro # G202593499
- Country of Origin United States
- Category Compartment Box Cabinets & Racks
Details
Item | Compartment Box Rack |
Description
DURHAM STEEL COMPARTMENT BOX RACK 13-1/2 X 9-1/8 X 13-1/4 WITH 5 OF 16-COMPARTMENT PLASTIC BOXES THE COMPARTMENT BOX RACK IS CONSTRUCTED OF PRIME COLD ROLLED STEEL, INCLUDES 5 LARGE CLEAR POLYPROPYLENE COMPARTMENT BOXES. EACH BOX WITH 16 COMPARTMENTS. IDEAL FOR ORGANIZING AND STORING SMALL PARTS. COMPARTMENT BOX RACK (#291-95) WITH PRE-PUNCHED HOLES IN TOPS AND BOTTOMS ALLOW FOR SECURE STACKING. FLEXIBLE OFFSET HANDLE PREVENTS BOXES FROM SLIDING OUT DURING TRANSPORT. KEYHOLE SLOTS IN BACK ALLOW MOUNTING ON WALLS OR PANELS. DURABLE GRAY POWDER COAT FINISH. RACK DIMENSIONS 13-1/2"L X 9-1/8"W X 13-1/4"H. LARGE PLASTIC BOX (#LP16-CLEAR ) WITH 16 COMPARTMENTS IS MOLDED FROM CLEAR POLYPROPYLENE RESIN WHICH PERMITS VISIBILITY OF CONTENTS. HEAVY DUTY REINFORCED HINGES AND PATENTED POSITIVE STOPS ALLOW COVER TO BE OPENED WIDE OR REMAIN IN THE UPRIGHT OPEN POSITION MAKING IT EASY TO READ CONTENT LABELS. TWO POSITIVE SNAP LATCHES KEEP BOXES SECURELY CLOSED AND PREVENT PARTS FROM MIGRATING BETWEEN COMPARTMENTS. COVER OVERLAPS SIDES TO KEEP OUT DUST AND DIRT. BOX DIMENSIONS 13-1/8"L X 9"W X 2-5/16"H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORGANIZED LIVING VENTILATED SHELF 12""X48"" (1813-1248-11)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S24A-HG)
- GLOBAL EQUIPMENT Replacement Water Level Temperature Sensor For Nexel® Models 243031 & 243032 (04.010.016)
- JOHN STERLING 10 IN Black Elegante Shelf Bracket (RP-0053-10BK)
- DURHAM MFG Bin Topper, Steel, Gray (379-95)
- DURHAM MFG Bin Base, Use w/1XHL1, 1XHL2, 1XHL3 & 1XHL4 (382-95)
- DURHAM MFG Base for Slide Rack Cabinet, D 16 1/4, Red (304-17)
- DURHAM MFG Heavy Duty Bearing Rack w/Locking Door (321B-95-DR)
- DURHAM MFG Heavy Duty Bearing Rack, Steel (309B-95)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D944)
- Durham Mfg Compartment Box Cabinets & Racks