Shop All Parts Cabinets with Drawers
Durham Mfg
DURHAM Modular Cabinet - 33-3/4x11-5/8x10-7/8 - 18 5-3/8x11-1/4x2-3/4 Drawers
Mfr # 005-95
Zoro # G908647755
original price:
$291.99
5% off
new price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Cabinet Color Gray
- Overall Width 33-3/4 in
- Overall Depth 11/5/2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 005-95
- Zoro # G908647755
- UPC # 714334005951
- Country of Origin United States
- Category Parts Cabinets with Drawers
Dimensions
Overall Width | 33-3/4 in |
Overall Depth | 11/5/2008 |
Details
Item | Drawer Cabinet |
Material | Steel |
Cabinet Color | Gray |
Description
DURHAM Modular Cabinet - 33-3/4x11-5/8x10-7/8 - 18 5-3/8x11-1/4x2-3/4 DrawersModular cabinets stack on one another or sit neatly side-by-side.
Prime, cold rolled steel constructionDrawers have full-width handles and easy glide runnersTwo dividers included with each drawerDividers adjust in 1 incrementsOptional base is fully welded and adds 5-3/4 to overall cabinet heightGray powder coat finish
Prime, cold rolled steel constructionDrawers have full-width handles and easy glide runnersTwo dividers included with each drawerDividers adjust in 1 incrementsOptional base is fully welded and adds 5-3/4 to overall cabinet heightGray powder coat finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY SAFE Anchoring Kit, (4) Concrete Anchor Bolts (17670)
- QUANTUM STORAGE SYSTEMS Tip-Out Bin, Clear, For Mfr. No. QTB303 (QTB303CUP)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Green (QUS270GN)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-W-244-L)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 34 in W x 26 1/4 in H x 12 in D (024-95)
- DURHAM MFG Drawer Bin Cabinet with Steel, 33 3/4 in W x 11 in H x 11 3/4 in D (005-17-S1157)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 17 in H x 12 1/4 in D (031-95)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 34 in W x 26 1/4 in H x 17 3/4 in D (027-95)
- DURHAM MFG Drawer Bin Cabinet with Steel, 11 3/4 in W x 11 in H x 11 3/4 in D (001-17-S1157)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 21 in H x 12 1/4 in D (034-95)
- AKRO-MILS Drawer Bin Cabinet W/ 15 Drawers, Gray, Steel/Polystyrene, 17 in W x 11 in H x 11 in D (19715)
- Durham Mfg Parts Cabinets with Drawers