Shop All Storage Cabinet Parts
Durham Mfg
Durham Manufacturing 1055SDSR-50 55 gal FM Approved Flammable Safety Self Close Storage Cabinet; Safety Yellow
Mfr # 1055SDSR-50
Zoro # G903877386
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$2,457.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 1055SDSR-50
- Zoro # G903877386
- UPC # 714334062435
- Country of Origin China
- Category Storage Cabinet Parts
Description
55 gal FM Approved Flammable Safety Self Close Storage Cabinet
Features- Sturdy all welded double wall steel construction
- Self closing cabinets
- 60 & 90 gallon models have internal 16 gauge reinforcements
- 2" wide louvers support shelves, adjustable on 4" centers
- 2" deep leak proof sump
- Safely contains hazardous chemicals, reducing the risk of fire
- Improved security with recessed lockable paddle latch and 3 point locking system
- 2" bunged air vents with flame arrestors on each side of the cabinet allows for ventilation
- Safety yellow powder coat finish
- Finish: Safety Yellow
- Shelves: 1
- Doors: 2
- Capacity: 55 gal
- Dimension: 34" x 34" x 66.37"
- Weight: 527 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 11 1/8 in W, 4 5/8 in H, 11 5/8 in L, Blue (QED801BL)
- KNAPE & VOGT Bracket Screw, Steel, 500 lb. (CD-0047-CH)
- LYON Plastic Bin & Tub Cart Bin Divider, Yellow, 6 1/2 in W, 4 in H, 18 PK (NF3445BWYB-18)
- ECONOCO Mini Ladder Tower 73", Black (ML73/MAB)
- DURHAM MFG Hydraulic Hose Cabinet Base, Steel (579-95)
- DURHAM MFG Bearing Slide Rack Cabinet, Steel, Gray (302B-15.75-95)
- DURHAM MFG Steel Storage Parts Drawer Cabinet, 11-3/4x11-5/8x10-7/8, 6 Compartments (001-95)
- DURHAM MFG Can Caddy, 6 Compartments, Gray, Steel, 21 1/2 in W x 3 1/8 in D x 5 1/4 in H (385-95)
- DURHAM MFG Rack for 11x6-3/4x1-3/4 Compartment Box (290-95)
- DURHAM MFG Steel Storage Parts Bin Cabinet Base, 33-3/4x12x8 (364-95)
- GLOBAL INDUSTRIAL Divider Kit for 6H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue (493343)
- Durham Mfg Storage Cabinet Parts