Shop All Storage Cabinet Parts
Durham Mfg
Durham Manufacturing 1030MPI-50 30 gal FM Approved Flammable Safety Manual Close Storage Cabinet; Safety Yellow
Mfr # 1030MPI-50
Zoro # G203877444
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,637.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 1030MPI-50
- Zoro # G203877444
- UPC # 714334063388
- Country of Origin China
- Category Storage Cabinet Parts
Description
30 gal FM Approved Flammable Safety Manual Close Storage Cabinet
Features- Sturdy all welded double wall steel construction
- Manual closing cabinets
- 60 & 90 gallon models have internal 16 gauge reinforcements
- 2" wide louvers support shelves, adjustable on 4" centers
- 2" deep leak proof sump
- Safely contains hazardous chemicals, reducing the risk of fire
- Improved security with recessed lockable paddle latch and 3 point locking system
- 2" bunged air vents with flame arrestors on each side of the cabinet allows for ventilation
- Safety yellow powder coat finish
- Finish: Safety Yellow
- Shelves: 5
- Doors: 2
- Capacity: 30 gal
- Dimension: 43" x 12" x 65"
- Weight: 402 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roll In T-Nut W/ Ball Spring 5/16-18 ss (13021)
- 80/20 Left Hand, Econ Lift Off Hinge, Long 15 S (2833)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 1/2 in H (48X48 MODULAR POP PALLET)
- STERILITE Sterilite 15 Quart 14948012 Clear Storage Latch Tote White Lid Blue Latches 16-1/4 x 11-1/4 x 6-3/4 (14948012)
- DURHAM MFG Steel Storage Parts Drawer Cabinet, 11-3/4x11-5/8x10-7/8, 6 Compartments (001-95)
- DURHAM MFG Rack for 11x6-3/4x1-3/4 Compartment Box (290-95)
- DURHAM MFG Hydraulic Hose Cabinet Base, Steel (579-95)
- DURHAM MFG Can Caddy, 6 Compartments, Gray, Steel, 21 1/2 in W x 3 1/8 in D x 5 1/4 in H (385-95)
- DURHAM MFG Steel Storage Parts Bin Cabinet Base, 33-3/4x12x8 (364-95)
- DURHAM MFG Bearing Slide Rack Cabinet, Steel, Gray (302B-15.75-95)
- GLOBAL INDUSTRIAL Divider Kit for 3H Drawer of Modular Drawer Cabinet, 3 Long & 6 Short , Blue (493341)
- Durham Mfg Storage Cabinet Parts