Shop All Storage Cabinet Parts
Durham Mfg
Durham Manufacturing 1022UCS-50 22 gal FM Approved Flammable Safety Self Close Storage Cabinet; Safety Yellow
Mfr # 1022UCS-50
Zoro # G303877375
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,348.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 1022UCS-50
- Zoro # G303877375
- UPC # 714334032162
- Country of Origin China
- Category Storage Cabinet Parts
Description
22 gal FM Approved Flammable Safety Self Close Storage Cabinet
Features- Sturdy all welded double wall steel construction
- Self closing cabinets
- 60 & 90 gallon models have internal 16 gauge reinforcements
- 2" wide louvers support shelves, adjustable on 4" centers
- 2" deep leak proof sump
- Safely contains hazardous chemicals, reducing the risk of fire
- Improved security with recessed lockable paddle latch and 3 point locking system
- 2" bunged air vents with flame arrestors on each side of the cabinet allows for ventilation
- Safety yellow powder coat finish
- Finish: Safety Yellow
- Shelves: 1
- Doors: 2
- Capacity: 22 gal
- Dimension: 35" x 22" x 35"
- Weight: 244 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Not Specified Interlocking Storage Bin, Polystyrene, 2-3/4 in W, 3-5/16 in H, 11 in L, Blue (IDR202BL)
- ECONOCO Wood Platform Base, Cubbies, 52" x 14"x 6" (WD5214-MP)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 16 Deep (AMG WS-1636)
- ZORO SELECT Bolt Ring, for 2GTX2, etc. (RBH1812KIT)
- DURHAM MFG Can Caddy, 6 Compartments, Gray, Steel, 21 1/2 in W x 3 1/8 in D x 5 1/4 in H (385-95)
- DURHAM MFG Hydraulic Hose Cabinet Base, Steel (579-95)
- DURHAM MFG Steel Storage Parts Bin Cabinet Base, 33-3/4x12x8 (364-95)
- DURHAM MFG Steel Storage Parts Drawer Cabinet, 11-3/4x11-5/8x10-7/8, 6 Compartments (001-95)
- DURHAM MFG Bearing Slide Rack Cabinet, Steel, Gray (302B-15.75-95)
- DURHAM MFG Rack for 11x6-3/4x1-3/4 Compartment Box (290-95)
- WESTWARD PP Caster For 26 Cabinet, Brake (TTPPB26G)
- Durham Mfg Storage Cabinet Parts