Shop All Storage Cabinet Parts
Durham Mfg
Durham EMDC-2602-BLP-2S-95 16 Gauge Flush Door Style Lockable Ventilated Cabinet with 2 Adjustable Shelves; Gray - 36 x 18 x 72 in.
Mfr # EMDC-2602-BLP-2S-95
Zoro # G903877034
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,291.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # EMDC-2602-BLP-2S-95
- Zoro # G903877034
- UPC # 714334058391
- Country of Origin Mexico
- Category Storage Cabinet Parts
Description
Durham Company has built a sterling reputation as one of the top producers specializing in industrial storage. We manufacture steel cabinets, storage units and industrial workbenches at our plants which have the capability of including plastic injection moulding, silk screening in the production process. Many of the production units used by our company are robotic and use computer numerical control (CNC) technology.
Features- All Welded 16 Gauge Construction
- Gauge: 16
- No of Shelves: 2
- Country of Origin: Mexico
- Color: Durable, textured, gray powder coat finish
- Capacity: 700 lbs
- Dimension: 36" x 18" x 72"
- Weight: 290 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (3503-95)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3672-2HD)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (425S24A-ME)
- GEARWRENCH Universal Tool and Parts Tray (83117)
- DURHAM MFG Hydraulic Hose Cabinet Base, Steel (579-95)
- DURHAM MFG Steel Storage Parts Drawer Cabinet, 11-3/4x11-5/8x10-7/8, 6 Compartments (001-95)
- DURHAM MFG Rack for 11x6-3/4x1-3/4 Compartment Box (290-95)
- DURHAM MFG Steel Storage Parts Bin Cabinet Base, 33-3/4x12x8 (364-95)
- DURHAM MFG Can Caddy, 6 Compartments, Gray, Steel, 21 1/2 in W x 3 1/8 in D x 5 1/4 in H (385-95)
- DURHAM MFG Bearing Slide Rack Cabinet, Steel, Gray (302B-15.75-95)
- HODEDAH Hodedah Hid4 Mahogany 4 Door Cabinet (Hid4 Mahogany)
- Durham Mfg Storage Cabinet Parts