Shop All Industrial Storage Cabinets
Durham Mfg
Durham 539-43 Metal Empty Welded Door First Aid Kit with 5 Fixed Shelves White - 27 in. - 54 Units
Mfr # 539-43
Zoro # G604083116
product price: $3,635.99
/ea
Free Shipping & Returns
$3,635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 539-43
- Zoro # G604083116
- UPC # 714334036757
- Country of Origin China
- Category Industrial Storage Cabinets
Details
Item | First Aid Storage Cabinet |
Description
Durham Company has built a sterling reputation as one of the top producers specializing in industrial storage. We manufacture steel cabinets, storage units and industrial workbenches at our plants which have the capability of including plastic injection moulding, silk screening in the production process. Many of the production units used by our company are robotic and use computer numerical control (CNC) technology.
Include:- 5 fixed shelves
- Welded door
- No of Shelves: 5
- Country of Origin: Mexico
- Material: White powder coated finish is rust and acid resistant
- Dimension: 19.69 x 5.5" x 26.31"
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Outdoor Oily Water Filter Bucket ext. dia. 22.5" x 18.88" H (FLT730)
- ECONOCO Double Slotted Standard 96"H, 10PK (SS22/96-C)
- ECONOCO L-Shaped Leg for Grid Panel, Chrome, 12PK (GL512/C)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 3 in H (8700085269)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (3502-4S-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (HDC-203636-2S95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDJC243678-4S95)
- DURHAM MFG 20 ga. Steel Storage Cabinet, 33-3/4 in W, 24 in H, Stationary (338-95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (EMDC-481872-95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 61-1/8 in W, 62 3/4 in H, Stationary (JSC-602460-95)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELBK)
- Durham Mfg Industrial Storage Cabinets