Shop All Industrial Storage Cabinets
Durham Mfg
Durham 534AV-43 Metal Empty Welded Door First Aid Kit with 3 Adjustable Shelves; White - 17 in. - 60 units
Mfr # 534AV-43
Zoro # G704083115
Free Shipping & Returns
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 534AV-43
- Zoro # G704083115
- UPC # 714334534420
- Country of Origin China
- Category Industrial Storage Cabinets
Details
Item | First Aid Storage Cabinet |
Description
Durham Company has built a sterling reputation as one of the top producers specializing in industrial storage. We manufacture steel cabinets, storage units and industrial workbenches at our plants which have the capability of including plastic injection moulding, silk screening in the production process. Many of the production units used by our company are robotic and use computer numerical control (CNC) technology.
Include:- 3 adjustable shelves
- Welded door
- No of Shelves: 3
- Country of Origin: Mexico
- Material: White powder coated finish is rust and acid resistant
- Dimension: 15" x 15.16" x 16.16"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pallet Rack Netting, 48 in H, 111 in W, Not Applicable D, Black (PRN-111-4)
- MESA SAFE CO Fire Rated Gun Safe, Combination, 139 lb, 1.7 cu ft, 2 hr., Documents, Records and Valuables (MBF1512C)
- RUBBERMAID COMMERCIAL Stock Tank, L 63 1/4, W 69, Cap 300 gal., Black (FG424700BLA)
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 16-1/2 in L, 10-7/8 in W, 6 in H (DG92060BL)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (3500-95)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (HDCP243678-PB32-4S95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-3M95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary (2601-3S-95)
- DURHAM MFG 20 ga. Steel Wall Mount Storage Cabinet (060-95-WSS)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (3502-95)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HG248BL)
- Durham Mfg Industrial Storage Cabinets