Shop All Bar & Pipe Cradle Trucks
Durham Mfg
Durham 36'' x 60'' 3-Level Pipe Moving Truck with 12 Cradles BPT-3660-95
Mfr # 704BPT3660
Zoro # G611755877
product price: $1,230.99
/ea
Free Shipping & Returns
$1,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 704BPT3660
- Zoro # G611755877
- Country of Origin China
- Category Bar & Pipe Cradle Trucks
Description
Easily transport bars and pipes with this Durham Mfg 36'' x 60'' 3-level pipe moving truck with 12 cradles BPT-3660-95. Ideal for industrial facilities this sturdy truck is built to store and transport long parts. It features 3 levels with 4 cradles per level to organize bars and pipes for transport. Plus the cradles are designed to make it easy to load and unload product.This unit is constructed of durable 14 gauge steel with a gray powder-coated finish for additional strength. It can hold up to 3600 lb. of evenly distributed weight to securely haul heavy loads. This unit is complete with 4 phenolic swivel casters with side brakes for easy mobility around your facility. Securely transport long parts with this convenient pipe moving truck!Overall Dimensions:Width: 36''Length: 60''Height: 59 1/8''Capacity: 3600 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 4"x1.25" LIGHT DUTY PHENOLIC WHEEL, SWIVEL CASTER, Commercial, In (LDPH4X125)
- PROTECTIONPRO Chicken Case Aluminum Flat Dollies, 6 x 15.25 x 23 in. (PR1607988)
- CM 626005 HercAlloy Lodelok Hook, 932 In Trade, 4300 Lb Load, 100 Grade, Eye Attachment, Steel Alloy (M626005)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 22BF (SG22)
- ZORO SELECT Panel/Pipe Truck, 3 Levels, 36x60 (BPT-3660-8PH-95)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 36x60" (NBP6W-3660-6PY)
- ZORO SELECT Pipe Cradle Truck, V-Groove, 30x17 (VGT-3017-95)
- LITTLE GIANT Pipe Stake Truck, Solid Deck, 48x24 (DT2448DIA4PS)
- LITTLE GIANT Pipe Cradle Truck 1000 lb. Capacity (TB1)
- VESTIL Heavy Duty Cradle Cart (DCC-80)
- LITTLE GIANT Pipe Stake Truck, 4000 lb., 36x60 (DT-3660-DIA-4PS)
- Durham Mfg Platform & Panel Trucks