Shop All Bar & Pipe Cradle Trucks
Durham Mfg
Durham 36'' x 48'' 3-Level Pipe Moving Truck with 12 Cradles BPT-3648-95
Mfr # 704BPT3648
Zoro # G011755873
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 704BPT3648
- Zoro # G011755873
- Country of Origin China
- Category Bar & Pipe Cradle Trucks
Description
Easily transport bars and pipes with this Durham Mfg 36'' x 48'' 3-level pipe moving truck with 12 cradles BPT-3648-95. Ideal for industrial facilities this sturdy truck is built to store and transport long parts. It features 3 levels with 4 cradles per level to organize bars and pipes for transport. Plus the cradles are designed to make it easy to load and unload product.This unit is constructed of durable 14 gauge steel with a gray powder-coated finish for additional strength. It can hold up to 3600 lb. of evenly distributed weight to securely haul heavy loads. This unit is complete with 4 phenolic swivel casters with side brakes for easy mobility around your facility. Securely transport long parts with this convenient pipe moving truck!Overall Dimensions:Width: 36''Length: 48''Height: 59 1/8''Capacity: 3600 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE2802DFX16)
- ZORO SELECT Swivel Plate Cstr, Polyurethane, 4in, 250lb (4DE53)
- PEERLESS CHAIN 4"X 5' STRAP FOR ROLL OFF HOOK, CC4686 (CC4686)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A3636A)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 30x72" (NBP6W-3072-6PY)
- VESTIL V-Groove Pipe Mover 1000 lb Foam-Filled Wheels 17 x 30 (VGP-100-FF)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 30x48, Brakes (NBP-3048-8MRBK)
- ZORO SELECT Bar Cradle Truck, 3000 lb. (BCTE-2848-4K-95)
- ZORO SELECT Bar and Pipe Truck, 3600 lb., Gray (BPT-3672-95)
- ZORO SELECT Bar Cradle Truck, 10,000 lb., 62 In.L (BCT-2860-10K-95)
- LITTLE GIANT Standard Platform Truck, 3600 lb., Overall Height: 8" (NBP36728PUBK)
- Durham Mfg Bar & Pipe Cradle Trucks