Shop All Tool Chests & Cabinets
Durham Mfg
Durham 3112-2KHD-32B-5PO-95 58 in. Mobile Workstation; Gray - 1400 lbs
Mfr # 3112-2KHD-32B-5PO-95
Zoro # G304056083
product price: $1,019.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,019.99
Free 30-Day Returns
Key Features
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 3112-2KHD-32B-5PO-95
- Zoro # G304056083
- UPC # 714334049610
- Country of Origin Mexico
- Category Tool Chests & Cabinets
Details
Color | Gray |
Description
Durham Manufacturing specializing in industrial storage, metal and plastic products used in packaging, storing, and organizing maintenance products, heavy-duty material handling equipment, storage units, steel cabinets, industrial workbenches, and work stations. Top-of-the-line shelving and racks, first-aid boxes and cabinets, safety products such as flammable storage and gas cylinder cabinets, literature and mail organizers.
Features- Mobile workstation
- Louvered panel, (4) 5 x 1-1/2" polyolefin casters, 2 rigid, 2 swivel with side brakes, 32 hook-on-bins, tubular push handle, 1-1/2" lip on ends, cabinet storage with (2) keyed 3-point locking handles - keys included
- Finish: Powder Coated
- Color: Gray
- Shelves: 36" x 24"
- Capacity: 1,400 lbs
- Material: 14 Gauge steel (All Welded)
- Bin Dimension: 4" x 7" x 3"
- Dimension: 58" H x 26" W x 42" L
- Country of Origin: Mexico
- Weight: 56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499153)
- FREUD Mortising Router Bit, 5/16" Cutting L (16-560)
- WESTWARD WESTWARD Side Cabinet, 7-Drawers, Powder Coated Black, 15.5" W x 18" D x 34" H (32H865)
- SPEEDAIRE Air Gun Nozzle Kit, Zinc/Brass (22YK71)
- GLOBAL EQUIPMENT Tool Cart With Sliding Top, 2 Drawer, Black, 27 in W (TC310)
- WESTWARD WESTWARD Top Chest, 6-Drawers, Powder Coated Red, 26" W x 16.5" D x 18.5" H (32H833)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 6 Drawer, Black/Red, Steel, Wood, 41 in W x 18 in D x 34 in H (CMST34062RB)
- CRAFTSMAN S2000 Tool Chest W/ Light & Divider, 4 Drawer, Black, 26 in W x 16 in D x 24-1/2 in H (CMST32642BK)
- STANLEY Stanley Rolling Tool Box Set, 2 Drawer, Black, Plastic, 11 in W x 18-1/2 in D x 25 in H (STST18613)
- PROTO 550S Series Rolling Tool Cabinet, 8 Drawer, Blue, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-8BL)
- DISCO Tool Cabinet, 4 Drawer, Gray, 23-1/2 in W (80360)
- Durham Mfg Tool Chests & Cabinets