Shop All Compartment Box Cabinets & Racks
Durham Mfg
Durham 303B-16.75-95 15 x 20 x 16.75 in. Heavy Duty Prime Cold Rolled Steel Bearing Slide Rack with 4 Compartments; Gray
Mfr # 303B-16.75-95
Zoro # G803963028
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 303B-16.75-95
- Zoro # G803963028
- UPC # 714334054089
- Country of Origin China
- Category Compartment Box Cabinets & Racks
Description
Durham Company has built a sterling reputation as one of the top producers specializing in industrial storage. We manufacture steel cabinets, storage units and industrial workbenches at our plants which have the capability of including plastic injection moulding, silk screening in the production process. Many of the production units used by our company are robotic and use computer numerical control (CNC) technology.
Features- Heavy duty roller bearing rack
- Color: Durable, textured, gray powder coat finish
- Country of Origin: United States
- Material: Prime Cold Rolled Steel-Interlocking Construction
- Dimension: 20.38" x 15.75" x 14.88"
- Weight: 39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Electronic Safe, SLSFE15 (SLSFE15)
- QUANTUM STORAGE SYSTEMS Gray Plastic 22-1/2 in L, 17-1/2 in W, 1 in H (COV93000GY)
- RUBBERMAID COMMERCIAL Storage Tote, Gray, Plastic, 27.8 in L, 16.5 in W, 10.7 in H, 14 gal. Volume Capacity (FG9S3000GRAY)
- 80/20 Hammer Nut Slot 6 M4 Blue Zinc (14164)
- DURHAM MFG Optional Base For Slide Rack, Gray (304-95)
- DURHAM MFG Base, 12 In Cabinets (364-95)
- DURHAM MFG Heavy Duty Bearing Rack w/Locking Door (321B-95-DR)
- DURHAM MFG Durham Heavy Duty Bearing Rack 303B-15.75-95 - For Large Compartment Boxes - Fits Four Boxes (303B-15.75-95)
- DURHAM MFG Locking Hinge, For5W880-5W883, 2W431, 4UJ36 (313)
- DURHAM MFG Base, 17 In Cabinets (362-95)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D944)
- Durham Mfg Compartment Box Cabinets & Racks