Shop All Storage Cabinet Parts
Durham Mfg
Durham 1241-95 No. 95 Adjustable Steel Divider Gray. Pack of 20
Mfr # 1241-95
Zoro # G903877508
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 1241-95
- Zoro # G903877508
- UPC # 714334124195
- Country of Origin United States
- Category Storage Cabinet Parts
Description
Durham Company has built a sterling reputation as one of the top producers specializing in industrial storage. We manufacture steel cabinets, storage units and industrial workbenches at our plants which have the capability of including plastic injection moulding, silk screening in the production process. Many of the production units used by our company are robotic and use computer numerical control (CNC) technology.
Features- Adjustable Steel Divider Gray powder coat paint
- Color: Gray
- Country of Origin: United States
- Diameter: 11.88" x 5.47"
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 99 in W, 42 in D (184214439096A)
- BENCHPRO Bolted Workbenches, Stainless Steel, 96" W, 30" to 36" Height, 6600 lb., Straight (KN3696+LP)
- ZORO SELECT Drawer Storage Bin, Steel, 5 1/2 in W, 4 1/2 in H, 17 in L, Gray (BX-518)
- ZORO SELECT Shelf Push Handle 18", Chrome (5GRR2)
- DURHAM MFG Bearing Slide Rack Cabinet, Steel, Gray (302B-15.75-95)
- DURHAM MFG Can Caddy, 6 Compartments, Gray, Steel, 21 1/2 in W x 3 1/8 in D x 5 1/4 in H (385-95)
- DURHAM MFG Hydraulic Hose Cabinet Base, Steel (579-95)
- DURHAM MFG Rack for 11x6-3/4x1-3/4 Compartment Box (290-95)
- DURHAM MFG Steel Storage Parts Bin Cabinet Base, 33-3/4x12x8 (364-95)
- DURHAM MFG Steel Storage Parts Drawer Cabinet, 11-3/4x11-5/8x10-7/8, 6 Compartments (001-95)
- KENNEDY Casters, 5" x 2" Roller Bearing, PK4 (80837)
- Durham Mfg Storage Cabinet Parts