Shop All Panel & Sheet Carts
Durham Mfg
Drywall Truck, 3000 lb. Ld Cap., Assemble
Mfr # DT-2448-8MR-95
Zoro # G2479351
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$392.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Overall Length 47 1/2 in
- Overall Width 23 1/2 in
- Color Gray
- Overall Height 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # DT-2448-8MR-95
- Zoro # G2479351
- UPC # 714334047920
- Country of Origin Mexico
- Category Panel & Sheet Carts
Dimensions
Overall Length | 47 1/2 in |
Overall Width | 23 1/2 in |
Overall Height | 50 in |
Deck Height | 13 1/4 in |
Caster Width | 2 in |
Caster Dia. | 8" |
Deck Length | 43 7/8 in |
Deck Width | 12 in |
Caster Wheel Dia. | 8 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 47-1/2 in x 23-1/2 in x 50 in |
Rail Height | 36 1/8 in |
Description
Sloped-Frame Panel Truck, Load Capacity 3,000 lb, Rail Type Fixed, Rail Height 36 1/8 in, Lip Style Flush, Overall Length 47 1/2 in, Overall Width 23 1/2 in, Overall Height 50 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 13 1/4 in, Deck Length 43 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 125 lb (CN02NRP100TLHK04)
- MAGLINER Convertible Hand Truck, 53-3/4"Platform L (XLSP)
- BIL-JAX AS2100 Adjustable Leg - 28" - 44" (0105-40-2844)
- STARKE Manual Push Trolley, Hook Type, 4,000 lb (SHT200)
- DURHAM MFG Panel Truck, 3000 lb. Ld Cap., Assembled (DT-3048-8MR-95)
- DURHAM MFG Panel Truck, 1800 lb. Cap, 78inL, 42inW (APT12V-3672-5MR-95)
- DURHAM MFG Panel Truck, 1800 lb. Cap, 54inL, 30inW (APT8V-2448-5MR-95)
- DURHAM MFG Truck, Gray, Open Deck, w/ Dividers (PM-2831-OD-95)
- METALTECH Drywall Cart, Weld Frame, Comm, 3000 lb. (I-BMD3131YGR)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 60 X 30, 2400 Lb. Capacity (585231)
- LITTLE GIANT A-Frame Sheet - Panel Truck, 30x60 (AF3060)
- Durham Mfg Platform & Panel Trucks