Shop All Compartment Box Cabinets & Racks
This Product is Discontinued
Durham Mfg
Drawer Cabinet, 15-3/4 x 20 x 8-1/8 In (Discontinued)
Mfr # 302-95
Zoro # G1445035
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 20 in
- No. of Drawers 2
- Overall Depth 15 3/4 in
- Overall Height 8 1/8 in
- Removable Dividers No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 302-95
- Zoro # G1445035
- UPC # 714334302951
- Country of Origin United States
- Category Compartment Box Cabinets & Racks
Dimensions
Overall Width | 20 in |
Overall Depth | 15 3/4 in |
Overall Height | 8 1/8 in |
Drawer Width | 18 in |
Drawer Depth | 12 in |
Drawer Height | 3 in |
Width of Cabinet | 20 in |
Depth of Cabinet | 15 3/4 in |
Height of Cabinet | 8 in |
Cabinet Height | 8-1/8" |
Cabinet Width | 20" |
Cabinet Depth | 15-3/4" |
Width | 20" |
Depth | 15-3/4" |
Fits Box HxWxD | 3 in x 18 in x 12 in |
Fits Box Height | 3 in |
Overall WxDxH | 20 in x 15 3/4 in x 8 1/8 in |
Fits Box Width | 18 in |
Fits Box Depth | 12 in |
Description
Sliding Drawer Cabinet Frame, Frame Assembled Assembled, Slide Type Glide, Cabinet Color Gray, Fits Box Depth 12 in, Fits Box Height 3 in, Fits Box Width 18 in, For Number of Boxes 2, Load Capacity per Slide 40 lb, Overall Depth 15 3/4 in, Overall Height 8 1/8 in, Overall Width 20 in, Cabinet Material Steel, Overall Load Capacity 80 lb, Stackable Yes, Frame Finish Powder Coated, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.