Shop All Compartment Box Cabinets & Racks
Durham Mfg
Drawer Cabinet, 15-3/4 x 20 x 15 In
Mfr # 303-95-D943
Zoro # G0783334
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 20 in
- No. of Drawers 4
- Overall Depth 15 3/4 in
- Compartments per Drawer 32
- Overall Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 303-95-D943
- Zoro # G0783334
- UPC # 714334018067
- Country of Origin United States
- Category Compartment Box Cabinets & Racks
Dimensions
Overall Width | 20 in |
Overall Depth | 15 3/4 in |
Overall Height | 15 in |
Drawer Width | 18 in |
Drawer Depth | 12 in |
Drawer Height | 3 in |
Width of Cabinet | 20 in |
Depth of Cabinet | 15 3/4 in |
Height of Cabinet | 15 in |
Cabinet Height | 15" |
Cabinet Depth | 15-3/4" |
Cabinet Width | 20" |
Compartment Width | 18 in |
Box Width | 20 in |
Box Height | 3 in |
Box Depth | 12 in |
Compartment HxWxD | 3 in x 18 in x 12 in |
Description
Sliding Drawer Cabinet, Box Width 20 in, Compartment HxWxD 3 in x 18 in x 12 in, Frame Assembled Assembled, Slide Type Glide, Box Height 3 in, Cabinet Color Gray, Number of Boxes 4, Number of Compartments 128, Overall Depth 15 3/4 in, Overall Height 15 in, Overall Width 20 in, Stackable Yes, Box Depth 12 in, Box Handle Material Steel, Box Handle Type Pull, Cabinet Finish Powder Coated, Cabinet Material Steel, Compartment Width 18 in, Includes Dividers No, Load Capacity per Slide 40 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Cross Stacking Container, Gray, Polyethylene, 25 in L, 16 in W, 8 1/2 in H (34305GREY)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 3 in H, Red (269681RD)
- ECONOCO Add-On Cube Waterfall, Black, 16 ga., 24PK (RH7B/MAB)
- TENNSCO Boltless Shelving Unit, 18"D x 48"W x 84"H, 5 Shelves, Steel (ZM7-4818S-5D)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-17-S1157)
- DURHAM MFG Heavy Duty Bearing Rack, Steel, 20 in. W (303B-15.75-17-S1157)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D918)
- DURHAM MFG Durham Steel Compartment Box Rack 13-1/2 x 9-1/8 x 13-1/4 with 5 of Adjustable Divider Plastic Boxes (493513)
- DURHAM MFG Durham Steel Compartment Box Rack Heavy Duty Bearing 20 x 15-3/4 x 15 with 4 of 20-Compartment Boxes (493504)
- DURHAM MFG Heavy Duty Bearing Rack, Steel (309B-95)
- DURHAM MFG Sliding Drawer Cabinet Frame, 5 Drawers, 20 1/2 in W x 12 1/2 in D x 21 in H (305B-95)
- Durham Mfg Compartment Box Cabinets & Racks