Shop All Compartment Box Cabinets & Racks
This Product is Discontinued
Durham Mfg
Drawer Cabinet, 11-3/4x15-1/4x11-1/4 In (Discontinued)
Mfr # 307-95-D933
Zoro # G2219305
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 15 1/4 in
- No. of Drawers 4
- Overall Depth 11 3/4 in
- Compartments per Drawer 20
- Overall Height 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durham Mfg
- MFR # 307-95-D933
- Zoro # G2219305
- UPC # 714334018784
- Country of Origin United States
- Category Compartment Box Cabinets & Racks
Dimensions
Overall Width | 15 1/4 in |
Overall Depth | 11 3/4 in |
Overall Height | 11 1/4 in |
Drawer Width | 13 3/8 in |
Drawer Depth | 9 1/4 in |
Drawer Height | 2 in |
Width of Cabinet | 15 1/4 in |
Depth of Cabinet | 11 3/4 in |
Height of Cabinet | 11 1/4 in |
Cabinet Depth | 11-3/4" |
Cabinet Width | 15-1/4" |
Cabinet Height | 11-1/4" |
Compartment Width | 13 3/8 in |
Overall WxDxH | 15 1/4 in x 11 3/4 in x 11 1/4 in |
Box Width | 15 1/4 in |
Box Height | 2 in |
Box Depth | 9 1/4 in |
Compartment HxWxD | 2 in x 13 3/8 in x 9 1/4 in |
Description
Sliding Drawer Cabinet, Box Width 15 1/4 in, Compartment HxWxD 2 in x 13 3/8 in x 9 1/4 in, Frame Assembled Assembled, Slide Type Glide, Box Height 2 in, Cabinet Color Gray, Number of Boxes 4, Number of Compartments 80, Overall Depth 11 3/4 in, Overall Height 11 1/4 in, Overall Width 15 1/4 in, Stackable Yes, Box Depth 9 1/4 in, Box Handle Material Steel, Box Handle Type Pull, Cabinet Finish Powder Coated, Cabinet Material Steel, Compartment Width 13 3/8 in, Includes Dividers No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.