Shop All Parts Cabinets with Drawers
Durham Mfg
Drawer Bin Cabinet with Steel, 33 3/4 in W x 11 in H x 11 3/4 in D
Mfr # 005-17-S1157
Zoro # G7589732
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 33 3/4 in
- Overall Depth 11 3/4 in
- Overall WxDxH 33 3/4 in x 11 3/4 in x 11 in
- Overall Height 11 in
- Drawer HxWxD (18) 4 7/8 in x 11 1/4 in x 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 005-17-S1157
- Zoro # G7589732
- UPC # 714334012768
- Country of Origin United States
- Category Parts Cabinets with Drawers
Dimensions
Overall Width | 33 3/4 in |
Overall Depth | 11 3/4 in |
Overall WxDxH | 33 3/4 in x 11 3/4 in x 11 in |
Overall Height | 11 in |
Drawer HxWxD | (18) 4 7/8 in x 11 1/4 in x 2 3/4 in |
Drawer Height | 2 3/4 in |
Drawer Width | 4 7/8 in |
Drawer Depth | 11 1/4 in |
Overall Cabinet Depth | 11-3/4" |
Depth of Cabinet | 11 3/4 in |
Width of Cabinet | 33 3/4 in |
Height of Cabinet | 11 in |
Overall WxD | 33 3/4 in x 11 3/4 in |
Description
Drawer Bin Cabinet, Cabinet Color Gray, Cabinet Material Steel, Drawer Color Red, Drawer HxWxD (18) 4 7/8 in x 11 1/4 in x 2 3/4 in, Drawer Material Steel, ESD Conductive No, Number of Dividers 36, Number of Drawers 18, Overall Depth 11 3/4 in, Overall Height 11 in, Overall Width 33 3/4 in, Stackable Yes, Cabinet Storage Components Drawers, Drawer Depth 11 1/4 in, Drawer Height 2 3/4 in, Drawer Width 4 7/8 in, Includes Dividers No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Yellow Storage Tote, Plastic, 16.58 cu ft Volume Capacity (1505-YE)
- HOLLAENDER 1 1/2 in Structural Pipe Fitting, Round Base Flange, Aluminum, 32510 lb Tensile Strength (42-8)
- 80/20 Base Plate, For 40 Series (40-2420)
- CRAFTSMAN 4-Shelf Industrial Storage Rack, 77-Inch Wide x 72-Inch High x 22-Inch Deep (CMXMSAJ94769)
- DURHAM MFG Drawer Bin Cabinet with Steel, 11 3/4 in W x 11 in H x 11 3/4 in D (001-17-S1157)
- DURHAM MFG Drawer Bin Cabinet with 24 Drawers, Steel, 33 3/4 in W x 14 1/2 in H x 11 3/4 in D (007-17-S1157)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 17 in H x 17 3/4 in D (033-95)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 14 1/4 in H x 12 1/4 in D (007-95)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 34 in W x 26 1/4 in H x 17 3/4 in D (027-95)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 11 in H x 12 1/4 in D (005-95)
- TRESTON Small Parts Drawer Unit with 48 Drawers, Polypropylene, Galvanised Steel, Polystyrene, 310mm W x (551-4ESD)
- Durham Mfg Parts Cabinets with Drawers