Shop All Parts Cabinets with Drawers
Durham Mfg
Drawer Bin Cabinet with Prime Cold Rolled Steel, 34 in W x 33 3/4 in H x 12 1/4 in D
Mfr # 017-95
Zoro # G2141889
original price:
$658.99
9% off
new price: $597.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$597.99
Free 30-Day Returns
Key Features
- Overall Width 34 in
- Overall Depth 12 1/4 in
- Overall WxDxH 34 in x 12 1/4 in x 33 3/4 in
- Overall Height 33 3/4 in
- Number of Drawers 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durham Mfg
- MFR # 017-95
- Zoro # G2141889
- UPC # 714334017954
- Country of Origin United States
- Category Parts Cabinets with Drawers
Dimensions
Overall Width | 34 in |
Overall Depth | 12 1/4 in |
Overall WxDxH | 34 in x 12 1/4 in x 33 3/4 in |
Overall Height | 33 3/4 in |
Drawer HxWxD | (48) 5 7/16 in x 11 7/8 in x 3 3/16 in |
Drawer Width | 4 7/8 in |
Drawer Height | 3 3/16 in |
Drawer Depth | 11 7/8 in |
Depth of Cabinet | 12 1/4 in |
Depth | 12-1/4 in |
Width | 34-1/8" |
Width of Cabinet | 34 1/4 in |
Height of Cabinet | 33 3/4 in |
Overall WxD | 34 in x 12 1/4 in |
Description
Drawer Bin Cabinet, Cabinet Color Gray, Cabinet Material Steel, Drawer Color Gray, Drawer HxWxD (48) 5 7/16 in x 11 7/8 in x 3 3/16 in, Drawer Material Steel, ESD Conductive No, Number of Dividers 96, Number of Drawers 48, Overall Depth 12 1/4 in, Overall Height 33 3/4 in, Overall Width 34 in, Stackable Yes, Divider Adjustment Increments 1 in, Adjustable Dividers Yes, Cabinet Finish Powder Coated, Cabinet Storage Components Drawers, Drawer Depth 11 7/8 in, Drawer Handle Type Full Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARPS LINER SHELF CLR 12""X20' (PM120-C)
- BUCKHORN Nesting Container, Gray, Polyethylene, 24 in L, 20 in W, 12 3/8 in H, 2.34 cu ft Volume Capacity (DL2420120201000)
- REMCO White Stacking & Nesting Tote Tub, Plastic (6921)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 14 1/4 in H x 12 1/4 in D (007-95)
- DURHAM MFG Modular Cabinet - 17-1/4x11-5/8x21-1/4 - 18 5-3/8x11-1/4x2-3/4 Drawers (006-95)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 17 in H x 17 3/4 in D (033-95)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 17 3/4 in H x 12 1/4 in D (014-95)
- DURHAM MFG Drawer Bin Cabinet with 24 Drawers, Steel, 33 3/4 in W x 14 1/2 in H x 11 3/4 in D (007-17-S1157)
- DURHAM MFG Compartment Cabinet with Steel, Polypropylene, 16 3/4 in W x 11 1/4 in H x 6 1/2 in D (016-95)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 16 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-161BL)
- Durham Mfg Parts Cabinets with Drawers